Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
1597LA |
1595LA |
Manufacturer Number |
1597LA |
1595-LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00785007036183 |
785007423150 |
Weight per package |
0.275 (lbs/each) |
0.39 (lbs/each) |
Description |
1597LA Radiant SLF TST Dup Gfci 15A, 125V La
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Light Almond, 0.025 Sec Trip Time, 0.2800 LB
|
1595LA 15A 125V La GFI Dupl Recpt
Gfci Recep 15A 125V 20A FD Thru La
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.98 (Each) |
$14.79 (Each) |
Carton/Reel |
$20.98 (1 Each) |
$147.90 (10 Each) |
Standard Packaging/Reel |
$209.80 (10 Each) |
$147.90 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
15 |
- |
connection |
Back and side wire |
- |
Current Rating |
15 A |
15 Amp |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 Volt AC at 60 Hertz |
|
Color |
Light Almond |
Light Almond |
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
- |
|
Additional Information |
- |
Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
RADIANT SLF TST DUP GFCI 15A, 125V LA |
15A 125V LA GFI DUPL RECPT |
extra long description |
P&S 1597LA RADIANT SLF TST DUP GFCI |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
- |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Light Almond, 0.025 sec Trip Time, 0.2800 lb |
GFCI RECEP 15A 125V 20A FD THRU LA |
Product Type |
Radiant SLF TST Dup Gfci 15A, 125V La |
Gfci Receptacle |
Short Description |
15 A, 125 V, Duplex Receptacle, Light Almond, TR, WR |
- |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
- |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Grade |
- |
SPECIFICATION |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Duplex |
- |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
- |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
Wiring |
- |
BACK |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
1597-LA |
1595-LA |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Specification Grade 15A Self-Test Duplex GFCI |
DUPLEX |
|
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-15R |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
- |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |