Item Comparison: TWRGF15B, 1597TRWR

Item

TWRGF15B - Etn TWR ST Gfci 15A 125V BR - Eaton

TWRGF15B
Etn TWR ST Gfci 15A 125V BR

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
1597TRWR - Radiant Self Test TR WR Gfci 15A 125V B - Legrand-Pass & Seymour

1597TRWR
Radiant Self Test TR WR Gfci 15A 125V B

$29.45 Each

$294.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 54 252
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TWRGF15B 1597TRWR
Manufacturer Number TWRGF15B 1597TRWR
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664013270 00785007036473
Weight per package 3.9 (lbs/each) 0.275 (lbs/each)
Description TWRGF15B Etn TWR ST Gfci 15A 125V BR
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Brown, Slim Design
1597TRWR Radiant Self Test TR WR Gfci 15A 125V B
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.74 (Each) $29.45 (Each)
Carton/Reel $25.74 (1 Each) $29.45 (1 Each)
Standard Packaging/Reel $257.40 (10 Each) $294.50 (10 Each)
actuator - Control Circuit
amperage rating - 15
connection - Back and side wire
Current Rating - 15 A
interrupt rating - 4 to 6 mA
Material - Thermoplatic
Poles - 2
Voltage Rating - 125
Color - Brown
Height - 4.20 in
Length - 1.03
Width - 1.73
Description ETN TWR ST GFCI 15A 125V BR RADIANT SELF TEST TR WR GFCI 15A 125V B
extra long description EWD TWRGF15B ETN TWR ST GFCI 15A 12 P&S 1597TRWR RADIANT SELF TEST TR W
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Long Description Eaton tamper and weather-resistant, self-test GFCI, 15A, 125V, Brown, Slim design Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Brown, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb
Product Type Etn TWR ST Gfci 15A 125V BR Radiant Self Test TR WR Gfci 15A 125V B
Short Description - 15 A, 125 V, Self-Test Duplex Receptacle, Brown, GFCI, Tamper Resistant
Special Features - 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
actuator type - Control Circuit
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back and Side Wired
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
package quantity - 1 ct
Receptacle Type - Self Test Duplex
Resistance Properties - Weather Resistant
Standards Met - cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
trip range - 4 to 6 mA
Trip Time - 0.025 sec
Trip Type - .025 Second Nominal
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number TWRGF15B 1597-TRWR
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Specification Grade Weather-Resistant 15A Self-Test Duplex GFCI
Weight - 0.2800 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Residential;Commercial
environmental conditions - 95% Humidity, UL 94 V2
Frequency Rating - 60 Hz
nema rating - 5-15R
Operating Temperature - -35°C to +66°C
standard cULus Listed,NOM cULus, UL Listed, FSUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat