Item Comparison: 1597TRWRI, TWRGF15V

Item

1597TRWRI - Radiant Self Test TR WR Gfci 15A 125V I - Legrand-Pass & Seymour

1597TRWRI
Radiant Self Test TR WR Gfci 15A 125V I

$30.32 Each

$303.20 (10 Each)

QTY:
Each
Add
TWRGF15V - Etn TWR ST Gfci 15A 125V Iv - Eaton

TWRGF15V
Etn TWR ST Gfci 15A 125V Iv

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 397 134
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 1597TRWRI TWRGF15V
Manufacturer Number 1597TRWRI TWRGF15V
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor N/A
UPC/EAN/GTIN 00785007036138 00032664013324
Weight per package 0.275 (lbs/each) 3.9 (lbs/each)
Description 1597TRWRI Radiant Self Test TR WR Gfci 15A 125V I
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
TWRGF15V Etn TWR ST Gfci 15A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Ivory, Slim Design
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.32 (Each) $25.74 (Each)
Carton/Reel $30.32 (1 Each) $25.74 (1 Each)
Standard Packaging/Reel $303.20 (10 Each) $257.40 (10 Each)
actuator Control Circuit -
amperage rating 15 -
connection Back and side wire -
Current Rating 15 A -
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Poles 2 -
Voltage Rating 125 -
Color Ivory -
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Description RADIANT SELF TEST TR WR GFCI 15A 125V I ETN TWR ST GFCI 15A 125V IV
extra long description P&S 1597TRWRI RADIANT SELF TEST TR EWD TWRGF15V ETN TWR ST GFCI 15A 12
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb Eaton tamper and weather-resistant, self-test GFCI, 15A, 125V, Ivory, Slim design
Product Type Radiant Self Test TR WR Gfci 15A 125V I Etn TWR ST Gfci 15A 125V Iv
Short Description 15 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, Tamper and Weather Resistant -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity -
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
dimensions - 1.0300 IN X 1.6900 IN X 4.1900 IN
package quantity 1 ct -
Receptacle Type Self Test Duplex -
Resistance Properties Weather Resistant -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number 1597-TRWRI TWRGF15V
Category Description Residential GFCI devices Residential GFCI devices
Type Specification Grade Weather-Resistant 15A Self-Test Duplex GFCI Slim GFCI receptacle
Weight 0.2800 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat