Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Ferraz Shawmut |
Catalog Number |
162 |
162 |
Manufacturer Number |
162 |
162 |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Fans & Heaters
|
Clips, Reducers, Rejectors, Etc.
|
UNSPSC |
40101809 - Circulation heaters
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00026715002627 |
00782001752255 |
Weight per package |
7.4 (lbs/each) |
0.03 (lbs/each) |
Description |
162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
|
162 Fuse Reducer 1 PR 100
Mersen Fuse Reducers Allow The Use Of Lower Rated Fuses In Existing Equipment Having Clips With Higher Ampere Ratings. The Use Of Closer Rated Time-Delay Fuses Can Improve Circuit Protection. For Example, Renewable or One-Time Fuses Feeding A Motor Can Be Replaced With Fuses Sized Closer to The Motor Nameplate Current. Non-Rejection Reducers Will Allow Class H, K or R Fuses to Fit Class H or K Clips. Rejection-Type Reducers Will Allow Only Class R Fuses to Fit Class R Clips or Only Class J Fuses to Fit C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.29 (Each) |
$33.30 (Each) |
Carton/Reel |
$86.29 (1 Each) |
$33.30 (1 Each) |
Standard Packaging/Reel |
$86.29 (1 Each) |
$33.30 (1 Each) |
|
Current Rating |
2.5 A |
- |
Voltage Rating |
120 |
600 |
Wattage |
300 |
- |
|
Color |
White |
- |
Grill Material |
Polymeric |
- |
Housing Material |
Steel |
- |
|
Height |
6-3/8 in |
- |
Length |
8-3/8 in |
- |
Width |
8-1/8 in |
- |
|
Description |
SGL BULB HEATER FAN |
FUSE REDUCER 1 PR 100 |
extra long description |
- |
FERRAZ 162 100-60A FUSE REDUCER PR |
Features |
ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. |
- |
Long Description |
Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb |
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C |
Product Type |
One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp |
Fuse Reducer 100-60A 250V |
Short Description |
Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM |
- |
Special Features |
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit |
- |
|
CFM |
70 CFM |
- |
class |
- |
H & K |
Duct Size |
4 in |
- |
Light Type |
Infrared |
- |
Maximum Air Flow |
70 cfm |
- |
package quantity |
1 CA |
- |
Power Rating |
250 W (Light Bulb);9 W |
- |
Sound Level/Sones |
4.0 Sones |
- |
Standards Met |
UL;HVI |
- |
Ventilation Area |
60 sq.ft (Bathroom) |
- |
|
|
Brand |
Broan/Nutone LLC |
Mersen Fuses |
Manufacturers Part Number |
162 |
- |
Model |
162 |
- |
|
Category Description |
FANS & HEATERS |
- |
Type |
- |
Fuse Reducers |
|
|
Application |
Energy-Saving Warmth and Instant Comfort in The Bathroom |
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C |
Mounting |
CEILING |
- |
standard |
UL |
250V and 600V Class H, K, and R - UL Listed Guide No. IZZR, CSA Certified. 600V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A |