Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
1650 |
TC711A |
Manufacturer Number |
1650 |
TC711A |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116505 |
00785991025170 |
Weight per package |
0.12 (lbs/each) |
0.09 (lbs/each) |
Description |
1650 1/2" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 In Length, 1.01 In Diameter, 0.51 In Thread Length, 0.12 LB/Ea
|
TC711A 1/2" Emt Compression Conn
Compression Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$0.97 (Each) |
Carton/Reel |
$36.35 (50 Each) |
$48.42 (50 Each) |
Standard Packaging/Reel |
$145.40 (200 Each) |
$484.20 (500 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1.01 in |
- |
Length |
1.54 in |
- |
Size |
1/2 in |
- |
|
Description |
1/2" STL INSLTD EMT STRT CMP CONN |
1/2" EMT COMPRESSION CONN |
extra long description |
MIDWEST 1650 1/2 EMT CMP CONN INSUL |
ABB TC711A 1/2 INCH CONN,COMP.,EMT, |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 in Length, 1.01 in Diameter, 0.51 in Thread Length, 0.12 lb/EA |
Compression Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
1/2 Emt CMP Conn Insulated |
1/2 Inch Conn, Comp., Emt, STL, Insul |
Short Description |
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Insulated |
- |
Special Features |
Concretetight |
Concrete Tight |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.1300 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
50 CT |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.51 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
1650 |
TC711A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Fittings |
|
|
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |