Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
251I |
1651 |
Manufacturer Number |
251-I |
1651 |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747102515 |
00784564116512 |
Weight per package |
0.0007 (lbs/each) |
0.12 (lbs/each) |
Description |
251I 3/4" Ins Steel Emt Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-27/32 In Length, 1-5/16 In Diameter, +105 °C Operating Temperature, 0.0007 LB/Ea
|
1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.97 (Each) |
$1.08 (Each) |
Carton/Reel |
$24.34 (25 Each) |
$26.94 (25 Each) |
Standard Packaging/Reel |
$243.42 (250 Each) |
$107.78 (100 Each) |
|
insulation |
Insulated Throat |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1-5/16 in |
1.3 in |
Length |
1-27/32 in |
1.65 in |
Size |
3/4 |
3/4 in |
|
Description |
3/4" INS STEEL EMT COMPRESSION CONNECTOR |
3/4" STL INSLTD EMT STRT CMP CONN |
extra long description |
BPT 251-I 3/4" COMP. CONN. INS. STE |
MIDWEST 1651 3/4 EMT CMP CONN INSUL |
Features |
Used to join EMT to box or enclosure. Concrete tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-27/32 in Length, 1-5/16 in Diameter, +105 °C Operating Temperature, 0.0007 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA |
Product Type |
Emt Compression Connector |
3/4 Emt CMP Conn Insulated |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Insulated |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated |
Special Features |
Concretetight |
Concretetight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
Compression |
- |
dimensions |
- |
1.1900 IN X 1.3800 IN X 1.3800 IN |
for use with |
To Join EMT to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
250 PK;25 CT |
25 CT |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL Listed |
Thread Length |
- |
0.58 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
251-I |
1651 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
Weight |
0.0007 lb/EA |
0.12 lb/EA |
|
Application |
Used to join EMT to box or enclosure. Concrete tight. |
Commercial |
standard |
cULus |
UL, cUL |