Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
1652 |
252I |
Manufacturer Number |
1652 |
252-I |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116529 |
00781747102522 |
Weight per package |
0.22 (lbs/each) |
25 (lbs/each) |
Description |
1652 1" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.22 LB/Ea
|
252I 1" Ins Steel Emt Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2 In Length, 1-17/32 In Diameter, +105 °C Operating Temperature, 25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.62 (Each) |
$1.44 (Each) |
Carton/Reel |
$40.59 (25 Each) |
$14.42 (10 Each) |
Standard Packaging/Reel |
$162.36 (100 Each) |
$144.15 (100 Each) |
|
insulation |
- |
Insulated Throat |
|
Finish |
Zinc Plated |
Zinc Electroplated |
|
Diameter |
1.58 in |
1-17/32 in |
Length |
1.69 in |
2 in |
Size |
1 in |
1 |
|
Description |
1" STL INSLTD EMT STRT CMP CONN |
1" INS STEEL EMT COMPRESSION CONNECTOR |
extra long description |
MIDWEST 1652 1 EMT CMP CONN INSULAT |
BPT 252-I 1" COMP. CONN. INS. STEEL |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Used to join EMT to box or enclosure. Concrete tight. |
Long Description |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.22 lb/EA |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2 in Length, 1-17/32 in Diameter, +105 °C Operating Temperature, 25 lb/EA |
Product Type |
1 Emt CMP Conn Insulated |
Emt Compression Connector |
Short Description |
EMT Compression Connector, 1 in, Straight Connection, Zinc Plated, 25 PK;20 CT |
EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Insulated |
Special Features |
Concretetight |
Concretetight |
|
Color/Finish |
Zinc Plated |
Zinc Electro-Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
- |
Compression |
dimensions |
1.2500 IN X 1.6900 IN X 1.6900 IN |
- |
for use with |
EMT Conduit |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
- |
+105 °C |
media |
- |
Yes |
package quantity |
25 PK;20 CT |
100 PK;10 CT |
Standards Met |
UL E-22132;cUL Listed |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
Thread Length |
0.64 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
1652 |
252-I |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
CONNECTOR |
|
|
Weight |
0.22 lb/EA |
25 lb/EA |
|
Application |
Commercial |
Used to join EMT to box or enclosure. Concrete tight. |
standard |
UL, cUL |
cULus |