Item Comparison: 1653, TC714A

Item

1653 - 1-1/4" STL Insltd Emt STRT CMP Conn - Eaton

1653
1-1/4" STL Insltd Emt STRT CMP Conn

$6.34 Each

$63.40 (10 Each)

QTY:
Each
Add
TC714A - 1-1/4" Emt Compression Conn - Steel City

TC714A
1-1/4" Emt Compression Conn

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 1,576 500
Vendor Eaton Steel City
Catalog Number 1653 TC714A
Manufacturer Number 1653 TC714A
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116536 00785991025200
Weight per package 0.39 (lbs/each) 0.375 (lbs/each)
Description 1653 1-1/4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/4"
TC714A 1-1/4" Emt Compression Conn
Compression Connector, Insulated and Concrete Tight, Conduit Size 1-1/4 Inch, Material Zinc Plated Steel, For Use With Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.34 (Each) $0.00 (Each)
Carton/Reel $63.40 (10 Each) $0.00 (25 Each)
Standard Packaging/Reel $63.40 (10 Each) $0.00 (25 Each)
Finish Zinc Plated Zinc Plated
Size 1-1/4 in -
Description 1-1/4" STL INSLTD EMT STRT CMP CONN 1-1/4" EMT COMPRESSION CONN
extra long description MIDWEST 1653 1 1/4 EMT CMP CONN INS ABB TC714A 1.25 INCH CONN,COMP.,EMT
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/4" Compression Connector, Insulated and Concrete Tight, Conduit Size 1-1/4 Inch, Material Zinc Plated Steel, For use with EMT Conduit
Product Type 1 1/4 Emt CMP Conn Insulated Compression Connector
Short Description - EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Insulated
Special Features - Concrete Tight
Color/Finish - Zinc Plated
Connection Orientation - Straight
dimensions 1.6300 IN X 2.0600 IN X 2.0600 IN -
for use with - EMT Conduit
Insulated/Non-Insulated - Insulated
package quantity - 25 CT
Standards Met - UL E16592
Made in USA - yes
Brand EATON CROUSE-HINDS SERIES Thomas & Betts
Manufacturers Part Number 1653 TC714A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector EMT Conduit Fittings
Trade Size - 1-1/4 in
Weight - 0.38 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with EMT conduit
standard UL, cUL UL e16592
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat