Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
1654 |
254I |
Manufacturer Number |
1654 |
254-I |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116543 |
00781747102546 |
Weight per package |
0.58 (lbs/each) |
12 (lbs/each) |
Description |
1654 1-1/2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
|
254I 1-1/2" Ins Steel Emt Compression Connector
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 In Length, 2-5/32 In Diameter, +105 °C Operating Temperature, 12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$4.66 (Each) |
Carton/Reel |
$58.52 (10 Each) |
$116.50 (25 Each) |
Standard Packaging/Reel |
$234.07 (40 Each) |
$116.50 (25 Each) |
|
insulation |
- |
Insulated Throat |
|
Finish |
Zinc Plated |
Zinc Electroplated |
|
Diameter |
- |
2-5/32 in |
Length |
- |
2-15/16 in |
Size |
1-1/2 in |
1-1/2 |
|
Description |
1-1/2" STL INSLTD EMT STRT CMP CONN |
1-1/2" INS STEEL EMT COMPRESSION CONNECTOR |
extra long description |
MIDWEST 1654 1 1/2 EMT CMP CONN INS |
BPT 254-I 1-1/2" COMP. CONN. INS. S |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Used to join EMT to box or enclosure. Concrete tight. |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/2" |
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 in Length, 2-5/32 in Diameter, +105 °C Operating Temperature, 12 lb/EA |
Product Type |
1 1/2 Emt CMP Conn Insulated |
Emt Compression Connector |
Short Description |
- |
EMT Compression Connector, 1-1/2 in, Straight, Zinc Electro-Plated, Insulated |
Special Features |
- |
Concretetight |
|
Color/Finish |
- |
Zinc Electro-Plated |
Connection Orientation |
- |
Straight |
Connector Type |
- |
Compression |
dimensions |
1.7500 IN X 2.2500 IN X 2.2500 IN |
- |
for use with |
- |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
- |
Insulated |
Maximum Operating Temperature |
- |
+105 °C |
media |
- |
Yes |
package quantity |
- |
25 CT |
Standards Met |
- |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Bridgeport |
Manufacturers Part Number |
1654 |
254-I |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
CONNECTOR |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used to join EMT to box or enclosure. Concrete tight. |
standard |
UL, cUL |
cULus |