Item Comparison: 1655, MEC755B

Item

1655 - 2" STL Insltd Emt STRT CMP Conn - Eaton

1655
2" STL Insltd Emt STRT CMP Conn

$13.17 Each

$263.40 (20 Each)

QTY:
Each
Add
MEC755B - 2" Emt Comp Con STL - Ins - Southwire

MEC755B
2" Emt Comp Con STL - Ins

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 259 0
Vendor Eaton Southwire
Catalog Number 1655 MEC755B
Manufacturer Number 1655 MEC-755-B
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings N/A
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116550 00784297541117
Weight per package 0.6 (lbs/each) 1 (lbs/each)
Description 1655 2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
MEC755B 2" Emt Comp Con STL - Ins
2 Emt Comp Conn Steel-Ins Emt Comp Connector, Ins Throat For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets UL514B Fed. Spec. W-F-408E, Nema FB-1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.17 (Each) $0.00 (Each)
Carton/Reel $65.85 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $263.40 (20 Each) $0.00 (1 Each)
Finish Zinc Plated -
Size 2 in -
Description 2" STL INSLTD EMT STRT CMP CONN 2" EMT COMP CON STL - INS
extra long description MIDWEST 1655 2 EMT CMP CONN INSULAT SWC MEC-755-B 2 EMT COMP CONN STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 2" 2 EMT COMP CONN STEEL-INS EMT COMP CONNECTOR, INS THROAT FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B FED. SPEC. W-F-408E, NEMA FB-1
Product Type 2 Emt CMP Conn Insulated 2 Emt Comp Conn Steel-Ins
Special Features - Concrete-Tight
dimensions 1.8800 IN X 2.7500 IN X 2.7500 IN -
Brand EATON CROUSE-HINDS SERIES Southwire
Manufacturers Part Number 1655 MEC-755-B
Category Description STEEL EMT FITTINGS Fuses & Fuse Accessories
Type Compression Connector 2" EMT COMPRESSION BOX CONNECTORS STEEL INSULATED
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Connects EMT conduit to box or enclosure
standard UL, cUL cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only)
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat