Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
Nsi |
Catalog Number |
165GY4A |
EWG70608 |
Manufacturer Number |
7100169192 |
EWG7060-8 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00076308925727 |
00662381706089 |
Weight per package |
0.0186 (lbs/each) |
0.19 (lbs/each) |
Description |
165GY4A Temflex Vinyl Electrical Tape, Gray, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Gray, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
EWG70608 3/4" X 60' Grey Electrical Tape
Electrical Tape, Vinyl Material, Gray, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.20 (Each) |
$0.00 (Each) |
Carton/Reel |
$22.00 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$22.00 (10 Each) |
$0.00 (1 Each) |
|
Material |
- |
Vinyl |
Voltage Rating |
600 |
- |
|
Background Color |
- |
Gray |
Backing Material |
Polyvinyl Chloride PVC |
- |
|
Length |
- |
60 ft |
Size |
- |
Thickness=.030 - Width=.75 - Length=22 feet |
Thickness |
6 |
0.007 in |
Width |
- |
0.75 in |
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, GRAY, 3/4" X 60' |
3/4" X 60' GREY ELECTRICAL TAPE |
extra long description |
3M 7100169192 3M™ Temflex™ Vinyl E |
- |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
General Purpose Electrical Tape Grey, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA. |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Gray, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
Electrical Tape, Vinyl Material, Gray, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Electrical Tape |
Short Description |
- |
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Gray |
Special Features |
- |
Extremely Flexible with Good Adhesion and Conformability |
|
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
- |
Maximum Operating Temperature |
- |
+80 °C;+176 °F |
package quantity |
- |
10 CT |
Standards Met |
- |
UL510;CSA |
|
|
Brand |
3M |
Nsi Industries |
Manufacturers Part Number |
165GY4A |
EWG 7060-8 |
sub brand |
- |
Easy Wrap(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
- |
GENERAL PURPOSE |
|
|
|
Application |
Insulation |
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing |
standard |
- |
UL510 |
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
Call nearest store for Item Price
|