Item Comparison: 1695, S150

Item

1695 - 1-1/2" Steel Knockout Plug - Bridgeport

1695
1-1/2" Steel Knockout Plug

$3.317 Each

$663.40 (200 Each)

QTY:
Each
Add
S150 - 1-1/2" Steel Knockout Plug - Appleton

S150
1-1/2" Steel Knockout Plug

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 66 0
All Stores 10,038 0
Vendor Bridgeport Appleton
Catalog Number 1695 S150
Manufacturer Number 1695 S-150
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747016959 00781381667104
Weight per package 0.0435 (lbs/each) 0.04 (lbs/each)
Description 1695 1-1/2" Steel Knockout Plug
Plug, 1-1/2 In Trade Size, Round, Zinc Electro-Plated, 2 In Diameter, 0.0435 LB
S150 1-1/2" Steel Knockout Plug
Knockout Blank, Size: 1-1/2 In, Material: Steel, Connection: Snap-In, Length: 0.38 In, Height: 2.22 In, Standard: Csa C22.2 No. 18.3, Nema FB-1, For Use to Close A Knockout or Sliphole In A Sheet Metal Enclosure
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.32 (Each) $0.00 (Each)
Carton/Reel $165.85 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $663.40 (200 Each) $0.00 (1 Each)
connection - Snap-In
Material Steel Steel
Shape Round -
Diameter 2 in -
Size 1 1/2 1-1/2
Description 1-1/2" STEEL KNOCKOUT PLUG 1-1/2" STEEL KNOCKOUT PLUG
extra long description BPT 1695 1-1/2" KNOCKOUT PLUG APP S-150 1-1/2 IN SNAP-IN KO BLANK
Features Steel plug used to cap unused knockout holes in box or enclosure. -
Long Description Plug, 1-1/2 in Trade Size, Round, Zinc Electro-Plated, 2 in Diameter, 0.0435 lb Knockout Blank, Size: 1-1/2 IN, Material: Steel, Connection: Snap-In, Length: 0.38 IN, Height: 2.22 IN, Standard: CSA C22.2 No. 18.3, NEMA FB-1, For Use To Close A Knockout Or Sliphole In A Sheet Metal Enclosure
Product Type Plug 1-1/2 In Snap-In Ko Blank
Short Description Plug, 1-1/2 in, Zinc Electro-Plate -
similar brands Pull-O-Penny® Pull-O-Penny®
Color/Finish Zinc Electro-Plated -
for use with Box;Enclosure -
media Yes -
package quantity 200 PK;50 CT -
Standards Met RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1695 S-150
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Knockout Plugs Knockout Blank
Trade Size 1-1/2 in -
Weight 0.0435 lb -
Application steel plug used to cap unused knockout holes in box or enclosure. For Use To Close A Knockout Or Sliphole In A Sheet Metal Enclosure
standard - CSA C22.2 No. 18.3, NEMA FB-1
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat