Item Comparison: 18186RTSCNK, 18186RTSC

Item

18186RTSCNK - Encl NM3R SC Encl - Eaton

18186RTSCNK
Encl NM3R SC Encl

$214.92 Each

$214.92 (1 Each)

QTY:
Each
Add
18186RTSC - Encl 18X18X6 N3R Encl - Eaton

18186RTSC
Encl 18X18X6 N3R Encl

$178.10 Each

$178.10 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 54 65
Vendor Eaton Eaton
Catalog Number 18186RTSCNK 18186RTSC
Manufacturer Number 18186 RTSC NK 18186 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00782051338652 00782051346602
Weight per package 18.39 (lbs/each) 18.393 (lbs/each)
Description 18186RTSCNK Encl NM3R SC Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
18186RTSC Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $214.92 (Each) $178.10 (Each)
Carton/Reel $214.92 (1 Each) $178.10 (1 Each)
Standard Packaging/Reel $214.92 (1 Each) $178.10 (1 Each)
Cover Type Screw On;Slip On Screw Cover
Material Low Carbon Steel Carbon Steel
Color ANSI 61 GRAY ANSI 61 GRAY
Overall Length 18 in 18 in
Size 18.00 In Width X 6.00 In Depth X 18.00 In Height 18.00 In Width X 6.00 In Depth X 18.00 In Height
Description ENCL NM3R SC ENCL ENCL 18X18X6 N3R ENCL
extra long description B-LINE 18186 RTSC NK N3R SC ENC W/O B-LINE 18186 RTSC N3R SC ENC W/ KO
Features Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type Enclosure Enclosure
Short Description Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top, Seam Free Sides Drip Shield Top, Seam Free Sides
Cable Entry - Knockouts
dimensions 6.0000 IN X 18.0000 IN X 18.0000 IN 6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Nema 3R Nema 3R
Finish/Coating Thermoset Polyester Powder Coated Over Phosphatized Surface Acrylic Electrocoat
Mounting Type Surface Surface
Overall Height 18 in 18 in
Overall Width 6 in 6 in
Standards Met UL Listed;CSA Certified UL 50;CSA C22.2;IEC 60529
Made in USA yes yes
Brand Cooper B-Line/Cable Tray EATON B-LINE SERIES
Manufacturers Part Number 18186 RTSC NK 18186 RTSC
Category Description STEEL JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Type 3/3R junction boxes Type 3/3R junction boxes
Application Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry Wiring Boxes;Junction and Pull Box
nema rating 3R 3R
standard NEMA,UL 50,CSA C22.2. NEMA,CSA C22.2.,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat