Item Comparison: 18186RTSCNK, 18186RTSC

Item

18186RTSCNK - 18X18X6 Junction Box RT - Unity

18186RTSCNK
18X18X6 Junction Box RT

$346.28 Each

$346.28 (1 Each)

QTY:
Each
Add
18186RTSC - Encl 18X18X6 N3R Encl - Eaton

18186RTSC
Encl 18X18X6 N3R Encl

$178.10 Each

$178.10 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 123 67
Vendor Unity Eaton
Catalog Number 18186RTSCNK 18186RTSC
Manufacturer Number 18186RTSCNK 18186 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00761515346600 00782051346602
Weight per package 19 (lbs/each) 18.393 (lbs/each)
Description 18186RTSCNK 18X18X6 Junction Box RT
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 9 Knockouts, 19 LB
18186RTSC Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $346.28 (Each) $178.10 (Each)
Carton/Reel $346.28 (1 Each) $178.10 (1 Each)
Standard Packaging/Reel $346.28 (1 Each) $178.10 (1 Each)
Cover Type Screw On;Slip On Screw Cover
Material Low Carbon Steel Carbon Steel
Color Gray ANSI 61 GRAY
Overall Length 18 in 18 in
Size - 18.00 In Width X 6.00 In Depth X 18.00 In Height
Description 18X18X6 JUNCTION BOX RT ENCL 18X18X6 N3R ENCL
extra long description - B-LINE 18186 RTSC N3R SC ENC W/ KO
Features - Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 9 Knockouts, 19 lb Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type Enclosure Enclosure
Short Description Enclosure, Gray, 18 x 6 x 18 in, Type 3, NEMA 3R, Screw Cover Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top;Seam Free Sides Drip Shield Top, Seam Free Sides
Cable Entry - Knockouts
dimensions - 6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Type 3, 3R Nema 3R
Finish/Coating Gunsmoke Gray Powder Coated Acrylic Electrocoat
ip rating IP32 -
Knockouts Yes -
Mounting Type - Surface
Number of Knockouts 9 -
Overall Height 18 in 18 in
Overall Width 6 in 6 in
Standards Met UL Standard 50 and 50E;cULus Listed;RoHS Compliant UL 50;CSA C22.2;IEC 60529
Made in USA yes yes
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 18186RTSCNK 18186 RTSC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Type 3/3R junction boxes
Weight 19 lb -
Application Wiring Boxes;Junction and Pull Box Wiring Boxes;Junction and Pull Box
nema rating - 3R
standard - NEMA,CSA C22.2.,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat