Item Comparison: 18188RTSCNK, 18188RTSC

Item

18188RTSCNK - N3R Screw Cover Pull Box No K.O. Powder Coated - Unity

18188RTSCNK
N3R Screw Cover Pull Box No K.O. Powder Coated

$373.27 Each

$373.27 (1 Each)

QTY:
Each
Add
18188RTSC - Encl Galv SCR Encl - Eaton

18188RTSC
Encl Galv SCR Encl

$198.86 Each

$198.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 15 5
Vendor Unity Eaton
Catalog Number 18188RTSCNK 18188RTSC
Manufacturer Number 18188RTSCNK 18188 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00761515346808 00782051346800
Weight per package 20 (lbs/each) 20.51 (lbs/each)
Description 18188RTSCNK N3R Screw Cover Pull Box No K.O. Powder Coated
Unt 18188RTSCNK N3R Screw Cover Pul
18188RTSC Encl Galv SCR Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height, 20 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $373.27 (Each) $198.86 (Each)
Carton/Reel $373.27 (1 Each) $198.86 (1 Each)
Standard Packaging/Reel $373.27 (1 Each) $198.86 (1 Each)
Cover Type - Screw On;Slip On
Material - Low Carbon Steel
Color - ANSI 61 GRAY
Overall Length - 18 in
Size - 18.00 In Width X 8.00 In Depth X 18.00 In Height
Description N3R SCREW COVER PULL BOX NO K.O. POWDER COATED ENCL GALV SCR ENCL
extra long description - B-LINE 18188 RTSC N3R SC ENC W/ KO
Features - Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description UNT 18188RTSCNK N3R SCREW COVER PUL Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height, 20 lb/EA
Product Type N3R Screw Cover Pull Box No K.O. Powder Coated Enclosure
Short Description - Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features - Drip Shield Top, Seam Free Sides
Cable Entry - Knockouts
dimensions - 8.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type - Nema 3R
Finish/Coating - Thermoset Polyester Powder Coated Over Phosphatized Surface
Mounting Type - Surface
Overall Height - 18 in
Overall Width - 8 in
Standards Met - UL 50;CSA C22.2;IEC 60529
Made in USA - yes
Brand Unity Cooper B-Line/Cable Tray
Manufacturers Part Number 18188RTSCNK 18188 RTSC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type - Type 3/3R junction boxes
Weight - 20 lb/EA
Application - Wiring Boxes;Junction and Pull Box
nema rating - 3R
standard - UL 50,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat