Item Comparison: 18188RTSC, 18188SCNK

Item

18188RTSC - Encl Galv SCR Encl - Eaton

18188RTSC
Encl Galv SCR Encl

$198.86 Each

$198.86 (1 Each)

QTY:
Each
Add
18188SCNK - Encl NMA1 SC Encl - Eaton

18188SCNK
Encl NMA1 SC Encl

$122.40 Each

$122.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 9
Vendor Eaton Eaton
Catalog Number 18188RTSC 18188SCNK
Manufacturer Number 18188 RTSC 18188 SC NK
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00782051346800 00782051230413
Weight per package 20.51 (lbs/each) 20.581 (lbs/each)
Description 18188RTSC Encl Galv SCR Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height, 20 LB/Ea
18188SCNK Encl NMA1 SC Encl
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $198.86 (Each) $122.40 (Each)
Carton/Reel $198.86 (1 Each) $122.40 (1 Each)
Standard Packaging/Reel $198.86 (1 Each) $122.40 (1 Each)
Cover Type Screw On;Slip On -
Material Low Carbon Steel Carbon Steel
Color ANSI 61 GRAY ANSI 61 GRAY
Overall Length 18 in -
Size 18.00 In Width X 8.00 In Depth X 18.00 In Height 18.00 In Width X 8.00 In Depth X 18.00 In Height
Description ENCL GALV SCR ENCL ENCL NMA1 SC ENCL
extra long description B-LINE 18188 RTSC N3R SC ENC W/ KO B-LINE 18188 SC NK SC ENC W/O KO 18
Features Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height, 20 lb/EA Eaton B-Line series Type 1 junction boxes, 18" height, 8" length, 18" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Product Type Enclosure SC Enc W/O Ko 18X18X8
Short Description Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover -
Special Features Drip Shield Top, Seam Free Sides Keyhole slots on cover, plated screws
Cable Entry Knockouts -
dimensions 8.0000 IN X 18.0000 IN X 18.0000 IN 8.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Nema 3R -
Finish/Coating Thermoset Polyester Powder Coated Over Phosphatized Surface -
Mounting Type Surface Surface
Overall Height 18 in -
Overall Width 8 in -
Standards Met UL 50;CSA C22.2;IEC 60529 -
Made in USA yes -
Brand Cooper B-Line/Cable Tray EATON B-LINE SERIES
Manufacturers Part Number 18188 RTSC 18188SCNK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Type 3/3R junction boxes Type 1 junction boxes
Weight 20 lb/EA -
Application Wiring Boxes;Junction and Pull Box Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Fa
nema rating 3R 1
standard UL 50,NEMA,CSA C22.2. CSA C22.2.,NEMA,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat