Nacogdoches |
0 |
37 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AH1221BK |
1876VB0X |
Manufacturer Number |
AH1221BK |
1876V-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Commercial Switches
|
Commercial Receptacles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664734601 |
00032664752599 |
Weight per package |
0.001 (lbs/each) |
0.158 (lbs/each) |
Description |
AH1221BK SW Toggle SP 20A 120/277V Autogrd B&S BK
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side Wiring, Screw, Black, Single-Pole, Single-Pole, Brass, Polycarbonate
|
1876VB0X Recp Single 20A 250V 2P3W Swire Iv
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 250 V Ac, 1.30 In (W) X 4.19 In (H), 0.82 In Thickness, Nylon Material, Ivory, #10 Awg;#12 Awg Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.58 (Each) |
$8.69 (Each) |
Carton/Reel |
$12.58 (1 Each) |
$86.90 (10 Each) |
Standard Packaging/Reel |
$125.80 (10 Each) |
$869.00 (100 Each) |
|
amperage rating |
20 |
- |
Current Rating |
- |
20 A |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
- |
1 |
Poles |
1 |
- |
Voltage Rating |
120/277 V |
250 V ac |
Wire Size |
- |
#10 AWG;#12 AWG |
|
|
Thickness |
- |
0.82 in;20.8 mm |
|
Description |
SW TOGGLE SP 20A 120/277V AUTOGRD B&S BK |
RECP SINGLE 20A 250V 2P3W SWIRE IV |
extra long description |
EWD AH1221BK SW Toggle SP 20A 120/2 |
EWD 1876V-BOX Recp Single 20A 250V |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side wiring, Screw, Black, Single-Pole, Single-Pole, Brass, Polycarbonate |
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 250 V ac, 1.30 in (W) x 4.19 in (H), 0.82 in Thickness, Nylon Material, Ivory, #10 AWG;#12 AWG Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant |
Product Type |
SW Toggle SP 20A 120/277V Autogrd B&S BK |
single Receptacle |
Short Description |
- |
Single Receptacle, 2 Pole, 1 Gang, 20 A, 250VAC |
Special Features |
Commercial Grade |
Combines Safe, Rugged, Reliable Performance with Ease-of-Installation |
|
dimensions |
1.3000 IN X 1.0050 IN X 4.1900 IN |
1.30 in (W) x 4.19 in (H);33 mm (W) x 106.4 mm (H) |
Maximum Operating Temperature |
- |
+60 °C |
media |
Yes |
Yes |
Minimum Operating Temperature |
- |
-20 °C |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Commercial Grade Straight Blade Receptacle |
Resistance Properties |
- |
Impact and Chemical Resistant |
Standards Met |
- |
NAFTA Compliant;RoHS Compliant;cULus Listed;Federal Specification Certified |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
AH1221BK |
1876V-BOX |
|
Category Description |
Commercial switches |
Commercial receptacles |
Type |
Industrial grade toggle switch |
Commercial specification grade |
|
Application |
Ind Facilities & Factories - Facility - Other |
Commercial |
nema rating |
- |
NEMA 6-20R |
standard |
cULus Listed,NAFTA |
cULus Listed,NOM,Federal Specification Classification 6233 01,RoHS Compliant |