Item Comparison: 18RA250F, TV18250FDXV

Item

18RA250F - 22-18 Female Disconnect - Sta-Kon

18RA250F
22-18 Female Disconnect

$0.5982 Each

$59.82 (100 Each)

QTY:
Each
Add
TV18250FDXV - 22-16 Female Disc - Catamount

TV18250FDXV
22-16 Female Disc

$0.4701 Each

$35.26 (75 Each)

QTY:
Each
Add
Nacogdoches 2,000 0
All Stores 78,000 210
Vendor Sta-Kon Catamount
Catalog Number 18RA250F TV18250FDXV
Manufacturer Number 18RA-250F TV18-250FD-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121447 - Wire terminal disconnect 39121447 - Wire terminal disconnect
UPC/EAN/GTIN 00786210801001 00728494144269
Weight per package 0.0029 (lbs/each) 0.001 (lbs/each)
Description 18RA250F 22-18 Female Disconnect
Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
TV18250FDXV 22-16 Female Disc
Insulated Vinyl Female - 250 Series Disconnects For Wire Range 22-16, Red, Canister
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.60 (Each) $0.47 (Each)
Carton/Reel $59.82 (100 Each) $35.26 (75 Each)
Standard Packaging/Reel $59.82 (100 Each) $35.26 (75 Each)
insulation Vinyl Vinyl
Material Brass Brass with Copper Sleeve
Color Red Red
Finish Tin Plated -
Description 22-18 FEMALE DISCONNECT 22-16 FEMALE DISC
extra long description ABB 18RA-250F INS VINYL FEM 250 DIS ABB TV18-250FD-XV VINYL INSUL FEMAL
Long Description Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated Insulated Vinyl Female - 250 Series Disconnects for Wire Range 22-16, Red, Canister
Product Type Ins Vinyl Fem 250 Disc NO22-18 Red Vinyl Insul Female Disconnect
Special Features Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength Easy Entry Copper Insulation Sleeve
Brand Sta-Kon Catamount
Manufacturers Part Number 18RA-250F TV18-250FD-XV
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Female Disconnect Vinyl Insulated Female Disconnect
standard UL E66716 UL E66716
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat