Item Comparison: 1903, CSR1002

Item

1903 - 1" Two Hole Rigid Strap - Bridgeport

1903
1" Two Hole Rigid Strap

$0.5927 Each

$592.70 (1000 Each)

QTY:
Each
Add
CSR1002 - 1"""" STL Straps Rig 2 Hole - Amfico

CSR1002
1"""" STL Straps Rig 2 Hole

$0.54 Each

$27.00 (50 Each)

QTY:
Each
Add
Nacogdoches 652 0
All Stores 44,595 128
Vendor Bridgeport Amfico
Catalog Number 1903 CSR1002
Manufacturer Number 1903 CSR1002
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019035 00662364540402
Weight per package 0.053 (lbs/each) 0.05 (lbs/each)
Description 1903 1" Two Hole Rigid Strap
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 3 In Length, 1-5/16 In Height, 0.053 LB/Ea
CSR1002 1"""" STL Straps Rig 2 Hole
1" Steel Straps - Rigid - 2 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.59 (Each) $0.54 (Each)
Carton/Reel $59.27 (100 Each) $0.54 (1 Each)
Standard Packaging/Reel $592.70 (1000 Each) $27.00 (50 Each)
Material Steel -
Finish Zinc Electroplated -
Height 1-5/16 in -
Length 3 in -
Size 1 -
Description 1" TWO HOLE RIGID STRAP 1"""" STL STRAPS RIG 2 HOLE
extra long description BPT 1903 1" PIPE STRAP RIGID AMFICO CSR1002 1" Stl Straps Rig 2
Features Steel Strap used to secure rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 1 in Trade Size, Zinc Electro-Plated, 3 in Length, 1-5/16 in Height, 0.053 lb/EA 1" Steel Straps - Rigid - 2 Hole USA
Product Type Pipe Strap 1" STL Straps Rig 2 Hole
Short Description Pipe Strap, 1 in, Zinc Electro-Plate, 2 Hole -
Special Features Two Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 1000 PK -
Standards Met CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 1903 CSR1002
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type Two Hole Pipe Strap -
Trade Size 1 in -
Weight 0.053 lb/EA -
Application Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat