Nacogdoches |
835 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
1906 |
CSR2002 |
Manufacturer Number |
1906 |
CSR2002 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747019066 |
00662364540464 |
Weight per package |
0.124 (lbs/each) |
0.15 (lbs/each) |
Description |
1906 2" Two Hole Rigid Strap
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 2-7/16 In Height, 0.124 LB/Ea
|
CSR2002 2"""" STL Straps Rig 2"""" Hole
2" Steel Straps - Rigid - 2 Hole Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.69 (Each) |
$1.38 (Each) |
Carton/Reel |
$42.34 (25 Each) |
$1.38 (1 Each) |
Standard Packaging/Reel |
$423.42 (250 Each) |
$13.80 (10 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
2-7/16 in |
- |
Length |
4-7/8 in |
- |
Size |
2 |
- |
|
Description |
2" TWO HOLE RIGID STRAP |
2"""" STL STRAPS RIG 2"""" HOLE |
extra long description |
BPT 1906 2" PIPE STRAP RIGID |
AMFICO CSR2002 2" Stl Straps Rig 2" |
Features |
Steel Strap used to secure rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 2 in Trade Size, Zinc Electro-Plated, 4-7/8 in Length, 2-7/16 in Height, 0.124 lb/EA |
2" Steel Straps - Rigid - 2 Hole USA |
Product Type |
Pipe Strap |
2" STL Straps Rig 2" Hole |
Short Description |
Pipe Strap, 2 in, Zinc Electro-Plate, 2 Hole |
- |
Special Features |
Two Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
250 PK |
- |
Standards Met |
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
1906 |
CSR2002 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Two Hole Pipe Strap |
- |
|
|
|
Application |
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface |
- |
standard |
CSA |