Nacogdoches |
111 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
1908 |
49610 |
Manufacturer Number |
1908 |
496 10 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747019080 |
00784564149701 |
Weight per package |
0.2462 (lbs/each) |
0.27 (lbs/each) |
Description |
1908 3" Two Hole Rigid Strap
Pipe Strap, 3 In Trade Size, Zinc Electro-Plated, 6.5 In Length, 3.56 In Height, 0.2462 LB/Ea
|
49610 3" 2H Rigid/Emt Strap
Eaton Crouse-Hinds Series Emt Strap, Emt and Rigid/Imc, Galvanized Steel, 3", Two Hole
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.44 (Each) |
$0.00 (Each) |
Carton/Reel |
$68.76 (20 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$275.04 (80 Each) |
$0.00 (25 Each) |
|
|
Finish |
Zinc Electroplated |
Galvanized |
|
Height |
3.56 in |
- |
Length |
6.5 in |
- |
Size |
3 |
3 in |
|
Description |
3" TWO HOLE RIGID STRAP |
3" 2H RIGID/EMT STRAP |
extra long description |
BPT 1908 3" PIPE STRAP, TWO HOLE |
MIDWEST 496 10 3 EMT AND RGD 2 HOLE |
Features |
Used to support EMT to mounting surface. |
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface. |
Long Description |
Pipe Strap, 3 in Trade Size, Zinc Electro-Plated, 6.5 in Length, 3.56 in Height, 0.2462 lb/EA |
Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 3", Two hole |
Product Type |
Pipe Strap |
3 Emt and RGD 2 Hole Strap |
Short Description |
Pipe Strap, 3 in, Zinc Electro-Plate |
- |
Special Features |
Two Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
dimensions |
- |
4.5000 IN X 1.8200 IN X 1.4900 IN |
for use with |
Support EMT to Mounting Surface |
- |
media |
Yes |
- |
package quantity |
80 PK |
- |
Standards Met |
cULus Listed;CSA File No: LR39354;UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
1908 |
496 10 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Two Hole Pipe Strap |
STRAP |
|
|
|
Application |
Used to support EMT to mounting surface. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom |
standard |
cULus, CSA |
UL |
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
Call nearest store for Item Price
|