Item Comparison: 1908, CSER3002

Item

1908 - 3" Two Hole Rigid Strap - Bridgeport

1908
3" Two Hole Rigid Strap

$3.438 Each

$275.04 (80 Each)

QTY:
Each
Add
CSER3002 - 3"""" STL Straps Emt & Rig 2 Hole - Amfico

CSER3002
3"""" STL Straps Emt & Rig 2 Hole

$2.61 Each

$26.10 (10 Each)

QTY:
Each
Add
Nacogdoches 114 0
All Stores 7,968 30
Vendor Bridgeport Amfico
Catalog Number 1908 CSER3002
Manufacturer Number 1908 CSER3002
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019080 00662364540587
Weight per package 0.2462 (lbs/each) 0.23 (lbs/each)
Description 1908 3" Two Hole Rigid Strap
Pipe Strap, 3 In Trade Size, Zinc Electro-Plated, 6.5 In Length, 3.56 In Height, 0.2462 LB/Ea
CSER3002 3"""" STL Straps Emt & Rig 2 Hole
3" Steel Straps - Emt & Rigid - 2 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.44 (Each) $2.61 (Each)
Carton/Reel $68.76 (20 Each) $2.61 (1 Each)
Standard Packaging/Reel $275.04 (80 Each) $26.10 (10 Each)
Material Steel -
Finish Zinc Electroplated -
Height 3.56 in -
Length 6.5 in -
Size 3 -
Description 3" TWO HOLE RIGID STRAP 3"""" STL STRAPS EMT & RIG 2 HOLE
extra long description BPT 1908 3" PIPE STRAP, TWO HOLE AMFICO CSER3002 3" Stl Straps EMT &
Features Used to support EMT to mounting surface. -
Long Description Pipe Strap, 3 in Trade Size, Zinc Electro-Plated, 6.5 in Length, 3.56 in Height, 0.2462 lb/EA 3" Steel Straps - EMT & Rigid - 2 Hole USA
Product Type Pipe Strap 3" STL Straps Emt & Rig 2 Hole
Short Description Pipe Strap, 3 in, Zinc Electro-Plate -
Special Features Two Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Support EMT to Mounting Surface -
media Yes -
package quantity 80 PK -
Standards Met cULus Listed;CSA File No: LR39354;UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 1908 CSER3002
Category Description RIGID STRAPS & CLAMPBACKS EMT STRAPS
Type Two Hole Pipe Strap -
Trade Size 3 in -
Weight 0.2462 lb/EA -
Application Used to support EMT to mounting surface. -
standard cULus, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat