Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
190M |
1121AL |
Manufacturer Number |
190M |
1121-AL |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564101907 |
00781747811219 |
Weight per package |
0.22 (lbs/each) |
1 (lbs/each) |
Description |
190M 1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
|
1121AL 1/2" Alu Rigid Three Piece Coupling
Coupling, Conduit, Three-Piece, Aluminum, Size 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.12 (Each) |
$21.42 (Each) |
Carton/Reel |
$127.95 (25 Each) |
$535.49 (25 Each) |
Standard Packaging/Reel |
$127.95 (25 Each) |
$2,141.95 (100 Each) |
|
Description |
1/2" RIGID 3PC COUPLING |
1/2" ALU RIGID THREE PIECE COUPLING |
extra long description |
MIDWEST 190M 1/2 3PC CONDUIT COUPLI |
BPT 1121-AL 1/2" 3-PIECE COUPLING, |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1/2" |
Coupling, Conduit, Three-Piece, Aluminum, Size 1/2 Inch |
Product Type |
1/2 3PC Conduit Coupling |
1/2" 3-Piece Coupling, Alum |
Special Features |
Concrete Tight |
Plain Finish |
|
Connector Type |
- |
Three-piece Conduit |
dimensions |
1.3800 IN X 1.3400 IN X 1.3800 IN |
- |
media |
- |
Yes |
|
Brand |
EATON CROUSE-HINDS SERIES |
Bridgeport Fittings |
Manufacturers Part Number |
190M |
1121-AL |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Three-piece conduit coupling |
COUPLING |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used to join two lengths of threaded conduit. |
standard |
UL, cUL |
cULus |