Nacogdoches |
52 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
1910 |
CSER4002 |
Manufacturer Number |
1910 |
CSER4002 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Emt Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747019103 |
00662364540624 |
Weight per package |
0.38 (lbs/each) |
0.33 (lbs/each) |
Description |
1910 4" Two Hole Rigid Strap
Pipe Strap, 4 In Trade Size, Zinc Electro-Plated, 8 In Length, 4.56 In Height, 0.38 LB/Ea
|
CSER4002 4"""" STL Straps Emt & Rig 2 Hole
4" Steel Straps - Emt & Rigid - 2 Hole Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$4.20 (Each) |
Carton/Reel |
$50.81 (10 Each) |
$4.20 (1 Each) |
Standard Packaging/Reel |
$203.25 (40 Each) |
$42.00 (10 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
4.56 in |
- |
Length |
8 in |
- |
Size |
4 |
- |
|
Description |
4" TWO HOLE RIGID STRAP |
4"""" STL STRAPS EMT & RIG 2 HOLE |
extra long description |
BPT 1910 4" PIPE STRAP, TWO HOLE |
AMFICO CSER4002 4" Stl Straps EMT & |
Features |
Steel Strap used to secure rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 4 in Trade Size, Zinc Electro-Plated, 8 in Length, 4.56 in Height, 0.38 lb/EA |
4" Steel Straps - EMT & Rigid - 2 Hole USA |
Product Type |
Pipe Strap |
4" STL Straps Emt & Rig 2 Hole |
Short Description |
Pipe Strap, 4 in, Zinc Electro-Plate |
- |
Special Features |
Two Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
40 PK |
- |
Standards Met |
cULus Listed;CSA File No: LR39354;UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
1910 |
CSER4002 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
EMT STRAPS |
Type |
Two Hole Pipe Strap |
- |
|
|
|
Application |
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface |
- |
standard |
cULus, CSA |