Item Comparison: 192, 1123AL

Item

192 - 1" Rigid 3PC Coupling - Eaton

192
1" Rigid 3PC Coupling

$12.6538 Each

$632.69 (50 Each)

QTY:
Each
Add
1123AL - 1" Alu Rigid Three Piece Coupling - Bridgeport

1123AL
1" Alu Rigid Three Piece Coupling

$47.6561 Each

$2,382.80 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,189 124
Vendor Eaton Bridgeport
Catalog Number 192 1123AL
Manufacturer Number 192 1123-AL
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Aluminum
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564101921 00781747811233
Weight per package 0.54 (lbs/each) 1 (lbs/each)
Description 192 1" Rigid 3PC Coupling
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
1123AL 1" Alu Rigid Three Piece Coupling
Coupling, Conduit, Three-Piece, Aluminum, Size 1 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.65 (Each) $47.66 (Each)
Carton/Reel $126.54 (10 Each) $238.28 (5 Each)
Standard Packaging/Reel $632.69 (50 Each) $2,382.80 (50 Each)
Shape Straight -
Description 1" RIGID 3PC COUPLING 1" ALU RIGID THREE PIECE COUPLING
extra long description MIDWEST 192 1 3PC CONDUIT COUPLING BPT 1123-AL 1" 3-PIECE COUPLING, AL
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Coupling, 1 in Trade Size, Straight, Zinc Plated, NPSM Connection, 60 lb/100 Coupling, Conduit, Three-Piece, Aluminum, Size 1 Inch
Product Type 1 3PC Conduit Coupling 1" 3-Piece Coupling, Alum
Short Description Coupling, 1 in, Zinc Plated -
Special Features Concrete Tight;Three Pieces Plain Finish
Color/Finish Zinc Plated -
Connection Type NPSM -
Connector Type - Three-piece Conduit
dimensions 1.6300 IN X 1.8800 IN X 1.8800 IN -
for use with Rigid and Intermediate Conduit -
media - Yes
package quantity 25 PK -
Standards Met UL File No: E-19189;UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport Fittings
Manufacturers Part Number 192 1123-AL
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Three-piece conduit coupling COUPLING
Trade Size 1 in 1
Weight 60 lb/100 -
Application Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned Used to join two lengths of threaded conduit.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat