Item Comparison: 194, 1125AL

Item

194 - 1-1/2" Rigid 3PC Coupling - Eaton

194
1-1/2" Rigid 3PC Coupling

$26.5826 Each

$132.91 (5 Each)

QTY:
Each
Add
1125AL - 1-1/2" Alu Rigid Three Piece Coupling - Bridgeport

1125AL
1-1/2" Alu Rigid Three Piece Coupling

$105.8553 Each

$2,117.11 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 130 59
Vendor Eaton Bridgeport
Catalog Number 194 1125AL
Manufacturer Number 194 1125-AL
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Aluminum
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564101945 00781747811257
Weight per package 1.17 (lbs/each) 1 (lbs/each)
Description 194 1-1/2" Rigid 3PC Coupling
Coupling, 1/2 In Trade Size, Straight, Zinc Plated, NPSM Connection, 167 LB/100
1125AL 1-1/2" Alu Rigid Three Piece Coupling
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.58 (Each) $105.86 (Each)
Carton/Reel $132.91 (5 Each) $529.28 (5 Each)
Standard Packaging/Reel $132.91 (5 Each) $2,117.11 (20 Each)
Shape Straight -
Description 1-1/2" RIGID 3PC COUPLING 1-1/2" ALU RIGID THREE PIECE COUPLING
extra long description MIDWEST 194 1 1/2 3PC CONDUIT COUPL BPT 1125-AL 1-1/2" 3-PIECE COUPLING
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Coupling, 1/2 in Trade Size, Straight, Zinc Plated, NPSM Connection, 167 lb/100 Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
Product Type 1 1/2 3PC Conduit Coupling 1-1/2" 3-Piece Coupling Alum
Short Description Coupling, 1/2 in, Zinc Plated -
Special Features Concrete Tight;Three Pieces Plain Finish
Color/Finish Zinc Plated -
Connection Type NPSM -
Connector Type - Three-piece Conduit
dimensions 2.3800 IN X 2.8100 IN X 2.8100 IN -
for use with Rigid and Intermediate Conduit -
media - Yes
package quantity 5 PK -
Standards Met UL File No: E-19189;UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport Fittings
Manufacturers Part Number 194 1125-AL
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Three-piece conduit coupling COUPLING
Trade Size 1/2 in 1.5
Weight 167 lb/100 -
Application Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned Used to join two lengths of threaded conduit.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat