Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
195 |
ER200 |
Manufacturer Number |
195 |
ER200 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784564101952 |
00662364902002 |
Weight per package |
1.96 (lbs/each) |
0.88 (lbs/each) |
Description |
195 2" Rigid 3PC Coupling
Coupling, 2 In Trade Size, Straight, Zinc Plated, NPSM Connection, 215 LB/100
|
ER200 2" 3PC STL CPLG
2" Three Piece Erickson Couplings Steel Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.31 (Each) |
$47.04 (Each) |
Carton/Reel |
$53.31 (1 Each) |
$235.20 (5 Each) |
Standard Packaging/Reel |
$266.57 (5 Each) |
$235.20 (5 Each) |
|
|
Description |
2" RIGID 3PC COUPLING |
2" 3PC STL CPLG |
extra long description |
MIDWEST 195 2 3PC CONDUIT COUPLING |
AMFICO ER200 2" 3Piece Cplngs Stl |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Coupling, 2 in Trade Size, Straight, Zinc Plated, NPSM Connection, 215 lb/100 |
2" Three Piece Erickson Couplings Steel USA |
Product Type |
2 3PC Conduit Coupling |
2" 3PIECE CPLNGS STL |
Short Description |
Coupling, 2 in, Zinc Plated |
- |
Special Features |
Concrete Tight;Three Pieces |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Type |
NPSM |
- |
dimensions |
2.6300 IN X 3.3100 IN X 3.3100 IN |
- |
for use with |
Rigid and Intermediate Conduit |
- |
package quantity |
5 PK |
- |
Standards Met |
UL File No: E-19189;UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
195 |
ER200 |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Three-piece conduit coupling |
- |
|
|
|
Application |
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned |
- |
standard |
UL, cUL |