Nacogdoches |
167 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton Crouse-Hinds Series |
Catalog Number |
1GWIUXD |
TP7488 |
Manufacturer Number |
1GWIUXD |
TP7488 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
658746042459 |
00662277001304 |
Weight per package |
0.51 (lbs/each) |
0.51 (lbs/each) |
Description |
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
TP7488 Self Closing Cover
W I In U One Gang Self Closing Cover Horizontal and Vertical Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$120.69 (10 Each) |
$0.00 (6 Each) |
|
Material |
Polycarbonate |
Polycarbonate EA |
Number of Gangs |
1 |
- |
|
|
Size |
- |
3.25 In Depth |
Width |
3-1/4 in |
- |
|
Description |
1G CLR WIU CVR XDUT MULTCONFIG |
SELF CLOSING COVER |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
W I IN U ONE GANG SELF CLOSING COVER HORIZONTAL AND VERTICAL MOUNT |
Product Type |
Extra Duty In-Use Cover |
W I U One Gang Self Closing Cover HZ and |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
- |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
With Gasket, Weight 45 Lb per 100 |
|
Color/Finish |
Clear/Gray |
- |
for use with |
18in1 Extra Duty Box |
- |
includes |
Gasket and Mounting Hardware |
- |
package quantity |
10 PK |
- |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
- |
|
Brand |
SUPERFLEX LTD. |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
1GWIUXD |
TP7488 |
sub brand |
- |
Commercial Products |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
While-In-Use, Self Closing |
|
|
Application |
- |
Gang Box |
Mounting |
- |
BOX |
standard |
- |
UL, cUL |
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
Call nearest store for Item Price
|