Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
1GWIUXD |
WIU1 |
Manufacturer Number |
1GWIUXD |
WIU-1 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
658746042459 |
00032664644498 |
Weight per package |
0.51 (lbs/each) |
6 (lbs/each) |
Description |
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
WIU1 Cover While In Use Weatherbox 1G Gy
Eaton Non-Metallic While-In-Use Weather Protective Cover, Self-Closing, 3.25 In Depth, Surface Mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-Gang, Horizontal, Vertical, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$34.29 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$34.29 (1 Each) |
Standard Packaging/Reel |
$120.69 (10 Each) |
$205.74 (6 Each) |
|
Material |
Polycarbonate |
Polycarbonate |
Number of Gangs |
1 |
- |
|
|
|
Description |
1G CLR WIU CVR XDUT MULTCONFIG |
COVER WHILE IN USE WEATHERBOX 1G GY |
extra long description |
- |
EWD WIU-1 Cover While In Use Weathe |
Features |
- |
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality. |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-gang, Horizontal, vertical, Standard |
Product Type |
Extra Duty In-Use Cover |
Cover While In Use Weatherbox 1G Gy |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
- |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
Self-closing, 3.25 in depth |
|
Color/Finish |
Clear/Gray |
- |
dimensions |
- |
3.1980 IN X 4.2890 IN X 5.9580 IN |
for use with |
18in1 Extra Duty Box |
- |
includes |
Gasket and Mounting Hardware |
- |
package quantity |
10 PK |
- |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
- |
|
Brand |
SUPERFLEX LTD. |
COOPER WIRING DEVICES |
Manufacturers Part Number |
1GWIUXD |
WIU-1 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
While-in-Use cover |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
cULus Listed,RoHS Compliant |