Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Intermatic |
Catalog Number |
1GWIUXD |
WP3103C |
Manufacturer Number |
1GWIUXD |
WP3103C |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
658746042459 |
00078275124721 |
Weight per package |
0.51 (lbs/each) |
0.583 (lbs/each) |
Description |
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
WP3103C 3/0 Adpt PLT For 3" RND BX
Weatherproof Cover, 1 Gang, #14 or #12 Awg Compatible Wire Size, Vertical Mount;Horizontal Mount, 4 In Length, 2-3/4 In Width, 5-3/4 In Height, Polycarbonate Material, Clear, 0.5833 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$120.69 (10 Each) |
$0.00 (6 Each) |
|
insulation |
- |
Neoprene Gasket |
Material |
Polycarbonate |
Polycarbonate |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
|
Depth |
- |
2-3/4 |
Height |
- |
5-3/4 in;146.6 mm |
Length |
- |
4 in;103.1 mm |
Width |
3-1/4 in |
2-3/4 in;69.85 mm |
|
Construction |
- |
Heavy-Duty Polycarbonate |
Description |
1G CLR WIU CVR XDUT MULTCONFIG |
3/0 ADPT PLT FOR 3" RND BX |
extra long description |
- |
INT-MAT WP3103C Plastic In-Use Weat |
Features |
- |
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications. |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Weatherproof Cover, 1 Gang, #14 or #12 AWG Compatible Wire Size, Vertical Mount;Horizontal Mount, 4 in Length, 2-3/4 in Width, 5-3/4 in Height, Polycarbonate Material, Clear, 0.5833 lb |
Product Type |
Extra Duty In-Use Cover |
Weatherproof Cover |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
Weatherproof Cover, Single Gang, #14 or #12 AWG |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
Lockable Hasp |
|
Cable Size |
- |
(2) 14 Gauge, (1) 12 Gauge |
Color/Finish |
Clear/Gray |
- |
Compatible Wire Size |
- |
#14 or #12 AWG |
for use with |
18in1 Extra Duty Box |
- |
includes |
Gasket and Mounting Hardware |
- |
Knockouts |
- |
true |
Mounting Type |
- |
Vertical Mount;Horizontal Mount |
number of outlet |
- |
1 |
package quantity |
10 PK |
1 CT;6 Pk |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
2011 NEC 406.9 (b1);2008 NEC 406.8;UL Listed;CSA Certified |
Warranty |
- |
1 |
|
|
Brand |
SUPERFLEX LTD. |
Intermatic Inc. |
Manufacturers Part Number |
1GWIUXD |
WP3103C |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof Receptacle Cover |
|
|
Application |
- |
Schools;Residential;Industrial;Sports Fields;Commercial;Agricultural;Signage;Manufacturing;Athletic Fields |
Mounting |
- |
Horizontal;Vertical |
standard |
- |
2011 NEC Article 406.9 (B1), 2008 NEC Article 406.8, UL/CSA Cold Impact Testing |
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
Call nearest store for Item Price
|