Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
Tork |
SPC |
Catalog Number |
XD110C |
1GWIUXD |
Manufacturer Number |
XD110C |
1GWIUXD |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Residential Cord Connectors
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00786261984005 |
658746042459 |
Weight per package |
0 |
0.51 (lbs/each) |
Description |
XD110C Extra Duty 1 Ga 2.75" Inuse Clear Cover
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
|
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.52 (Each) |
$12.07 (Each) |
Carton/Reel |
$11.52 (1 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$11.52 (1 Each) |
$120.69 (10 Each) |
|
Material |
- |
Polycarbonate |
Number of Gangs |
- |
1 |
|
|
Description |
EXTRA DUTY 1 GA 2.75" INUSE CLEAR COVER |
1G CLR WIU CVR XDUT MULTCONFIG |
extra long description |
TORK XD110C weatherproof outlet cov |
- |
Features |
TORK Weatherproof Outlet Covers carry our legacy of innovation and reliable performance, installing easily and featuring a durable design tough enough for harsh environments. The XD110C TORK Turtleâ„¢ outlet cover features a rounded design made of clear polycarbonate, built with extra-duty strength. The XD110C fits single-gang switches, GFCIs and duplex outlets. In indoor or outdoor locations, this cover provides in-use weatherproofing sufficient for wet environments. Designed for everything from at-home u |
- |
Long Description |
The TORK Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover is a rounded polycarbonate shell designed to protect single-gang outlets from water infiltration. The incredibly versatile design is suitable for vertical or horizontal mounting and fits sixteen different outlet configurations, with large and convenient cord knockouts. Install outdoors or indoors, in residential or commercial applications, wherever water resistance is needed. A design from nature, built to resist nature, the TORK Turtle is the UL-t |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Product Type |
Weatherproof Outlet Cover Durable Resistance Shell |
Extra Duty In-Use Cover |
Short Description |
- |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
Special Features |
- |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
|
Color/Finish |
- |
Clear/Gray |
for use with |
- |
18in1 Extra Duty Box |
includes |
- |
Gasket and Mounting Hardware |
package quantity |
- |
10 PK |
Standards Met |
- |
cULus Listed File No. E362580;UL Extra Duty Compliant |
|
Brand |
TORK |
SUPERFLEX LTD. |
Manufacturers Part Number |
XD110C |
1GWIUXD |
|
Category Description |
Residential cord connectors |
WEATHERPROOF BOXES & COVERS |