Nacogdoches |
327 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
1H |
KS23 |
Manufacturer Number |
1H |
KS23 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200122 |
00781810012758 |
Weight per package |
0.124 (lbs/each) |
0.105 (lbs/each) |
Description |
1H #2 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 In Overall Length, Split Terminal, 0.12 LB/Ea
|
KS23 Servit 6 STR - 2 STR
Split Bolt Connector, #14 Awg (Copper Tap Range);#1 Awg (Copperweld Solid Run Size);#6 Awg (Copper Stranded Run);#3 #7-5D (Copperweld Stranded Tap Size);#14 Awg (Copper Solid Tap);#1 Awg (Copperweld Solid Tap Size);#6 Awg (Copper Solid Run Size);#3 #7-5D (Copperweld Stranded R, #1 Awg (Copper Tap Range);#1 Awg (Copper Stranded Run);#1 Awg (Copper Solid Tap);#1 Awg (Copper Solid Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.82 In Overall Length, Split Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.03 (Each) |
$18.41 (Each) |
Carton/Reel |
$1,003.30 (100 Each) |
$1,841.00 (100 Each) |
Standard Packaging/Reel |
$1,003.30 (100 Each) |
$1,841.00 (100 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
Split |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
High Copper Alloy |
|
Overall Length |
1-11/32 in |
0.82 in |
|
Description |
#2 CU SPLIT BOLT |
SERVIT 6 STR - 2 STR |
extra long description |
ABB 1H S-BOLT 2 STR - 6 SOL CU |
BUR KS23 SERVIT 6 STR - 2 STR |
Features |
- |
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 275 IN-LB, Length: 1.54 IN, Cross Flats: 0.82 IN, Width: 0.62 IN |
Long Description |
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 in Overall Length, Split Terminal, 0.12 lb/EA |
Split Bolt Connector, #14 AWG (Copper Tap Range);#1 AWG (CopperWeld Solid Run Size);#6 AWG (Copper Stranded Run);#3 #7-5D (CopperWeld Stranded Tap Size);#14 AWG (Copper Solid Tap);#1 AWG (CopperWeld Solid Tap Size);#6 AWG (Copper Solid Run Size);#3 #7-5D (CopperWeld Stranded R, #1 AWG (Copper Tap Range);#1 AWG (Copper Stranded Run);#1 AWG (Copper Solid Tap);#1 AWG (Copper Solid Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.82 in Overall Length, Split Terminal |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
Split Bolt Connector, Non-Insulated, 1-11/32 in L |
Split Bolt Connector, Non-Insulated, 0.82 in L |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) |
#1 AWG (Copper Tap Range);#1 AWG (Copper Stranded Run);#1 AWG (Copper Solid Tap);#1 AWG (Copper Solid Run Size) |
Minimum Conductor Size |
#6 AWG (Range for Equal Main and Tap-Solid) |
#14 AWG (Copper Tap Range);#1 AWG (CopperWeld Solid Run Size);#6 AWG (Copper Stranded Run);#3 #7-5D (CopperWeld Stranded Tap Size);#14 AWG (Copper Solid Tap);#1 AWG (CopperWeld Solid Tap Size);#6 AWG (Copper Solid Run Size);#3 #7-5D (CopperWeld Stranded Run Size) |
package quantity |
100 CT;400 PK |
100 CT |
pallet quantity |
- |
44000 |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
RoHS Compliant;UL;CSA Certified |
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
1H |
KS23 |
sub brand |
Blackburn |
Burndy |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KS, Compact |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For Direct Burial Applications In Earth Or Concrete, Copper |
standard |
UL E9809 |
RUS |