Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Scotch |
Catalog Number |
2000 |
200050MMX46M |
Manufacturer Number |
7000031684 |
7000031684 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00054007434030 |
00054007434030 |
Weight per package |
0.0842 (lbs/each) |
12.1 (lbs/each) |
Description |
2000 Scotch Electricians Duct Tape, 2" X 50yd
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 LB
|
200050MMX46M Scotch Electricians Duct Tape, 2" X 50yd
Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A Polyvinyl Chloride (PVC) Backing and A Rubber Adhesive. Scotch 2000 Is Designed to Be An Electrician’S Utility Tape For Holding and Bundling Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.18 (Each) |
$10.18 (Each) |
Carton/Reel |
$122.16 (12 Each) |
$10.18 (1 Each) |
Standard Packaging/Reel |
$122.16 (12 Each) |
$10.18 (1 Each) |
|
|
|
Description |
ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE |
ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE |
extra long description |
3M 7000031684 Scotch® Electricians |
3M 7000031684 Scotch® Electricians |
Features |
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. |
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. |
Long Description |
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 lb |
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. |
Product Type |
Conduit Mounting |
Scotch® Electricians Duct Tape 2000 |
Short Description |
Conduit Mounting, Vinyl, Gray |
- |
|
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Standards Met |
Ul;CSA |
- |
|
Brand |
Minnesota Mining (3M) |
Scotch |
Manufacturers Part Number |
2000-DUCT-TAPE-DISPLAY |
7000031684 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
Display |
Display |
|
|
|
Application |
Decorative Lighting;Flood Light;Patio Lamp |
General Purpose |