Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Eaton |
Catalog Number |
2000 |
T15 |
Manufacturer Number |
2000 |
T-15 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121605 - Plug fuses
|
UPC/EAN/GTIN |
00786261600172 |
00051712101219 |
Weight per package |
0.2 (lbs/each) |
0.25 (lbs/each) |
Description |
2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
|
T15 125V TD Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 15 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.60 (Each) |
$11.32 (Each) |
Carton/Reel |
$25.60 (1 Each) |
$11.32 (1 Each) |
Standard Packaging/Reel |
$307.20 (12 Each) |
$45.28 (4 Each) |
|
amperage rating |
- |
15 |
interrupt rating |
- |
10 |
Material |
Vinyl |
Brass Threads, Plastic Body |
Voltage Rating |
- |
125 V |
|
|
Thickness |
6 mil |
- |
Width |
1.9 in;50 mm |
- |
|
Description |
120V 2000W SPST CONDUIT MOUNTING |
125V TD PLUG FUSE |
extra long description |
TORK 2000 30 Crct Stacked Neutral |
BUSS T-15 FUSETRON DUAL ELEMENT FUS |
Features |
- |
-Pending Description- |
Long Description |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 15 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base |
Product Type |
30 CRCT Stacked Neutral |
Fusetron Dual Element Fuse Type T |
Short Description |
TORK PHOTOCONTROL |
- |
Special Features |
- |
Heavy-duty |
|
dimensions |
- |
2.3800 IN X 2.2500 IN X 1.2500 IN |
element |
- |
Dual |
language |
English |
- |
Maximum Operating Temperature |
220 °F |
- |
package quantity |
24 RL/CA |
- |
Shelf Life |
2000 h |
- |
supply voltage |
120 Vac |
- |
Timing Range |
2 Minutes |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Nsi Industries |
Eaton Bussmann series |
Manufacturers Part Number |
2000 |
T-15 |
sub brand |
3M(TM);Scotch(R) |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Fuses & Fuse Accessories |
Type |
- |
Plug Fuse |
|
Application |
General Holding And Bundling |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
Threaded |
Operating Temperature |
-40 to + 140 F |
- |
standard |
- |
Contact factory |