Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Precision Multiple Controls |
Catalog Number |
2000 |
T15 |
Manufacturer Number |
2000 |
T-15 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600172 |
00720563800175 |
Weight per package |
0.2 (lbs/each) |
0.25 LB |
Description |
2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
|
T15 1800W 120V Photo Cell
Photo Cell, 120 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.60 (Each) |
$18.55 (Each) |
Carton/Reel |
$25.60 (1 Each) |
$18.55 (1 Each) |
Standard Packaging/Reel |
$307.20 (12 Each) |
$222.60 (12 Each) |
|
Material |
Vinyl |
- |
Terminal Type |
- |
6 inch Wire Lead |
Voltage Rating |
- |
120 V |
Wattage |
- |
1800 W |
|
Background Color |
Gray |
- |
Enclosure Material |
- |
LEXAN. |
Housing Material |
- |
Lexan |
|
Height |
- |
2 in |
Size |
- |
1-1/2 INCH W X 1 INCH D X 2 INCH H |
Thickness |
6 mil |
- |
Width |
1.9 in;50 mm |
1-1/2 in |
|
Additional Information |
- |
ENVIRONMENTAL CONDITIONS WEATHER PROOF; LOAD RATING 2000 VA |
Commodity Description |
- |
LIGHTING PHOTOCELLS |
Description |
120V 2000W SPST CONDUIT MOUNTING |
1800W 120V PHOTO CELL |
extra long description |
TORK 2000 30 Crct Stacked Neutral |
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 120 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3 |
Features |
- |
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation. |
Long Description |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
Photo Cell, 120 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount |
Product Type |
30 CRCT Stacked Neutral |
Lighting Photocontrol |
Short Description |
TORK PHOTOCONTROL |
Photo Cell, 120 V, 1800 W, Lexan |
Special Features |
- |
Environmental Conditions Weather Proof;Load Rating 2000 VA |
|
language |
English |
- |
Maximum Operating Temperature |
220 °F |
+158 °F |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Swivel Mount |
package quantity |
24 RL/CA |
1 CT;12 PK |
Shelf Life |
2000 h |
- |
Standards Met |
- |
UL Listed;CSA Certified;+ CSA Certified |
supply voltage |
120 Vac |
- |
Switch Type |
- |
SPST |
Timing Range |
2 Minutes |
- |
Turn ON Light Level |
- |
1 TO 3 FC |
|
Brand |
Nsi Industries |
|
Manufacturers Part Number |
2000 |
T-15 |
Model |
- |
T |
sub brand |
3M(TM);Scotch(R) |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
|
Application |
General Holding And Bundling |
- |
Approval |
- |
UL, CSA |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
1/2 INCH-14 TPI |
Operating Temperature |
-40 to + 140 F |
- |
Temperature Rating |
- |
-40 TO 158 DEG F |