Item Comparison: 2002, K4223C

Item

2002 - 208-277V 2000W SPST Conduit Mounting With Swivel - Nsi

2002
208-277V 2000W SPST Conduit Mounting With Swivel

$31.53 Each

$378.36 (12 Each)

QTY:
Each
Add
K4223C - 208-277V Swivel Mountt Photocontrol - Intermatic

K4223C
208-277V Swivel Mountt Photocontrol

$38.50 Each

$462.00 (12 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 524 41
Vendor Nsi Intermatic
Catalog Number 2002 K4223C
Manufacturer Number 2002 K4223C
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121613 - Grounding devices or assemblies 39121524 - Photocontrols
UPC/EAN/GTIN 00786261600165 00078275056954
Weight per package 0.2 (lbs/each) 0.304 (lbs/each)
Description 2002 208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
K4223C 208-277V Swivel Mountt Photocontrol
Photo Control, 208 to 277 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.53 (Each) $38.50 (Each)
Carton/Reel $31.53 (1 Each) $38.50 (1 Each)
Standard Packaging/Reel $378.36 (12 Each) $462.00 (12 Each)
connection - Color Coded Lead
Current Rating - 15 A(Tungsten);8.3 A (Ballast)
Voltage Rating 208 to 277 V 208 to 277 V ac
Wattage 2000 W >2 W
Color - Gray
Housing Material Lexan Polycarbonate
Height 4-1/2 in -
Length - 5-1/2 in;14.0 cm
Size - 1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Width - 1-9/16 in;4 cm
Description 208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL 208-277V SWIVEL MOUNTT PHOTOCONTROL
extra long description TORK 2002 30 Crct Stked Neut C/W P1 INT-MAT K4223C Stem and Swivel Moun
Features - These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA Photo Control, 208 to 277 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.3 lb
Product Type Conduit Mount Stem and Swivel Mount Thermal Photocontrol, 208-277 V
Short Description Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel Photo Control, 208-277 VAC, >2 W, Polycarbonate
Special Features 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Connection Type - 1/2 IN - 14 NPT Thread
for use with Decorative Ligting -
Maximum Operating Temperature +140 °F +158 °F;+70 °C
Minimum Operating Temperature -40 °F -40 °F;-40 °C
Mounting Type Conduit Mount Stem And Swivel Fixed Mount
package quantity 1 CT;12 PK 1 CT;12 PK
Sensor Type Cadmium Coated CDS Photocell -
Standards Met cULus Listed UL Recognized;CSA Certified
supply voltage 208-277 VAC 208 - 277
Switch Type SPST Automatic Switch
Timing Range 2 Minutes -
Brand NSi Intermatic Inc.
Manufacturers Part Number 2002 K4223C
Category Description Residential dimmers, motion sensors, controls, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Thermal Type Photo Cell
Weight 0.2 lb/EA 0.3 lb
Application - Dusk to Dawn Lighting Control
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz 50/60
Mounting Conduit Mount Stem and Swivel Fixed Mount
Operating Temperature -40 to + 140 F -40 to +158 DEG F -40 to +70 DEG C
standard - C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat