Item Comparison: 2018, EK4135S

Item

2018 - 480V SPST 180DEG Swiv PC - Platinum Tools

2018
480V SPST 180DEG Swiv PC

$47.54 Each

$47.54 (1 Each)

QTY:
Each
Add
EK4135S - 480VAC Photocontrol - Intermatic

EK4135S
480VAC Photocontrol

$49.72 Each

$596.64 (12 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 32 46
Vendor Platinum Tools Intermatic
Catalog Number 2018 EK4135S
Manufacturer Number 2018 EK4135S
Category Controls, Dimmers, & Sensors - Lighting Controls Enhanced Commodity Codes - Wiring Devices
Classification Electronic Ballast Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121112 - Low voltage alternating and direct current AC DC panelboard 39121524 - Photocontrols
UPC/EAN/GTIN 00786261620217 00078275152403
Weight per package 0.22 (lbs/each) 0.215 (lbs/each)
Description 2018 480V SPST 180DEG Swiv PC
1/2" Stem & Swivel, On 1-5FC/Off 3-15FC, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
EK4135S 480VAC Photocontrol
Nightfox™ Stem Mount Electronic Photocontrol, 480 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.54 (Each) $49.72 (Each)
Carton/Reel $47.54 (1 Each) $49.72 (1 Each)
Standard Packaging/Reel $47.54 (1 Each) $596.64 (12 Each)
connection - Color Coded Lead
Voltage Rating 480 V ac -
Housing Material Lexan Housing -
Length 6 in (Lead) -
Size - 1.31 WIDTH x 1.25 DEPTH x 2.25 HIGH IN; 3.35 WIDTH x 3.18 DEPTH x 5.72 HEIGHT CM
Description 480V SPST 180DEG SWIV PC 480VAC PHOTOCONTROL
extra long description TORK 2018 Copper Foil Strips 100/Bg INT-MAT EK4135S NIGHTFOX Stem Mount
Features - NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Long Description 1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast NightFox™ Stem Mount Electronic Photocontrol, 480 V
Product Type Lexan Swivel Photocontrol Nightfox Stem Mount Electronic Photocontrol, 480 V
Short Description Lexan Swivel Photocontrol, 480 VAC, Lexan Housing -
Special Features 1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter Non-drift silicon light sensor with IR filter;DC relay with zero-crossing circuitry for extended life;Conformal coated PCB;15-year design life;Exceeds 10,000 ON/OFF switching cycles;Fail ON mode;Ideal for single or multi fixture HID and LED installations;220J MOV surge protection element;#18 AWG wire leads
coverage 180 ° -
Maximum Operating Temperature +140 °F;+60 °C -
Minimum Operating Temperature -40 °F;-40 °C -
Mounting Type Conduit Mount -
operating cycles - 10000
package quantity 1 ct -
Sensor Type Cadmium Sulphide Cell -
Standards Met cULus Listed;UL Listed 773A;ANSI -
supply voltage 480 VAC 480
Timing Range 2 Minutes 2 - 5
Warranty - 8
Brand NSi Intermatic
Manufacturers Part Number 2018 EK4135S
sub brand Photocontrols -
Category Description ELECTRONIC BALLAST Commercial dimmers, motion sensors, & photo cells
Type - Stem Mount Electronic Photocell
Weight 0.22 lb/EA -
Application Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting parking lot lighting; landscape lighting; exterior lighting; street lighting; pedestrian pathway
Enclosure - Polycarbonate
environmental conditions -40 to + 140 F -
Frequency Rating - 50/60
Mounting - Stem Fixed Mount
Operating Temperature - -40 to +158 DEG F -40 to +70 DEG C
standard - CA Title 20; Ansi C136.24
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat