Item Comparison: 2018, K4135

Item

2018 - 480V SPST 180DEG Swiv PC - Platinum Tools

2018
480V SPST 180DEG Swiv PC

$47.54 Each

$47.54 (1 Each)

QTY:
Each
Add
K4135 - *Delisted* 480V Photocontrol - Intermatic

K4135
*Delisted* 480V Photocontrol

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 32 0
Vendor Platinum Tools Intermatic
Catalog Number 2018 K4135
Manufacturer Number 2018 K4135
Category Controls, Dimmers, & Sensors - Lighting Controls Lighting Photocells & Sensors - Lighting Photocells
Classification Electronic Ballast Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121112 - Low voltage alternating and direct current AC DC panelboard 39121524 - Photocontrols
UPC/EAN/GTIN 00786261620217 00078275042872
Weight per package 0.22 (lbs/each) 0.242 (lbs/each)
Description 2018 480V SPST 180DEG Swiv PC
1/2" Stem & Swivel, On 1-5FC/Off 3-15FC, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
K4135 *Delisted* 480V Photocontrol
Photo Cell, 480 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.54 (Each) $0.00 (Each)
Carton/Reel $47.54 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $47.54 (1 Each) $0.00 (12 Each)
connection - Color Coded Lead
Current Rating - 15 A(Tungsten);8.3 A (Ballast)
Voltage Rating 480 V ac 480 V ac
Wattage - >1 W
Color - Gray
Housing Material Lexan Housing Heavy Duty Die Cast
Height - 1-9/16 in;4.0 cm
Length 6 in (Lead) 3-3/4 in;9.5 cm
Size - 1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Width - 1-9/16 in;4 cm
Description 480V SPST 180DEG SWIV PC *DELISTED* 480V PHOTOCONTROL
extra long description TORK 2018 Copper Foil Strips 100/Bg INT-MAT K4135 480V 50/60Hz 7200 WAT
Features - These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description 1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast Photo Cell, 480 V ac, >1 W, 3-3/4 in Length, 1-9/16 in Width, 1-9/16 in Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.2 lb/EA
Product Type Lexan Swivel Photocontrol 480V 50/60HZ 7200 Watt "T" Stem Mounting
Short Description Lexan Swivel Photocontrol, 480 VAC, Lexan Housing Photo Cell, 480 VAC, >1 W, Heavy Duty Die Cast
Special Features 1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter Sonic welded polycarbonate housing and lens to seal out moisture;Delay action eliminates load switching OFF due to car headlights, and lightning
Connection Type - 1/2 IN - 14 NPT Thread
coverage 180 ° -
Maximum Operating Temperature +140 °F;+60 °C +158 °F;+70 °C
Minimum Operating Temperature -40 °F;-40 °C -40 °F;-40 °C
Mounting Type Conduit Mount Stem Mount
package quantity 1 ct 1 CT;12 PK
Sensor Type Cadmium Sulphide Cell -
Standards Met cULus Listed;UL Listed 773A;ANSI CSA Certified;Title Ca 20 Listed;California Title 24 Compliant
supply voltage 480 VAC 480
Switch Type - Automatic Switch
Timing Range 2 Minutes -
Brand NSi Intermatic
Manufacturers Part Number 2018 K4135
sub brand Photocontrols -
Category Description ELECTRONIC BALLAST Commercial dimmers, motion sensors, & photo cells
Type - Thermal Type Photo Cell
Weight 0.22 lb/EA 0.2 lb/EA
Application Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting Dusk to Dawn Lighting Control
environmental conditions -40 to + 140 F -
Frequency Rating - 50/60
Mounting - Stem Mount
Operating Temperature - -40 to +158 DEG F -40 to +70 DEG C
standard - CSA, Title CA 20 Listed, California Title 24 Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat