Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
2097 |
2095 |
Manufacturer Number |
2097 |
2095 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00785007036428 |
78500742343 |
Weight per package |
0.275 (lbs/each) |
0.4 (lbs/each) |
Description |
2097 Radiant Self Test Gfci 20A 125V BR
Self-Test Duplex Receptacle, 20 A, 125 V, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, 0.2750 LB
|
2095 20A 120V BR GFI Recpt.
Gfci Recep 20A 120V 20A Feed Thru
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.19 (Each) |
$16.99 (Each) |
Carton/Reel |
$23.19 (1 Each) |
$169.90 (10 Each) |
Standard Packaging/Reel |
$231.90 (10 Each) |
$169.90 (10 Each) |
|
Current Rating |
20 A |
20 Amp |
Material |
Thermoplatic |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
- |
2 |
Voltage Rating |
125 V |
125 Volt AC at 60 Hertz |
|
|
Height |
4.20 in |
- |
Width |
1.73 in |
- |
|
Additional Information |
- |
Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
RADIANT SELF TEST GFCI 20A 125V BR |
20A 120V BR GFI RECPT. |
extra long description |
P&S 2097 RADIANT SELF TEST GFCI 20A |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
- |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Brown, 0.025 sec Trip Time, 0.2750 lb |
GFCI RECEP 20A 120V 20A FEED THRU |
Product Type |
Radiant Self Test Gfci 20A 125V BR |
Gfci Receptacle |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, Brown |
- |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
- |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Grade |
- |
SPECIFICATION |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
- |
Trip Time |
0.025 sec |
- |
Wiring |
- |
BACK |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour |
Manufacturers Part Number |
2097 |
2095 |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
- |
DUPLEX |
|
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-20R |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |