Item Comparison: 2097HGRED, SGFH20RD

Item

2097HGRED - Self-Test Gfci Hos GRD Recep 20A 12 RD - Legrand-Pass & Seymour

2097HGRED
Self-Test Gfci Hos GRD Recep 20A 12 RD

$56.03 Each

$560.30 (10 Each)

QTY:
Each
Add
SGFH20RD - Gfci HG ST Duplex 20A 125V RD - Eaton

SGFH20RD
Gfci HG ST Duplex 20A 125V RD

$36.22 Each

$1,448.80 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 175 182
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097HGRED SGFH20RD
Manufacturer Number 2097HGRED SGFH20RD
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Industrial Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007035971 00032664742750
Weight per package 0.275 (lbs/each) 0.4 (lbs/each)
Description 2097HGRED Self-Test Gfci Hos GRD Recep 20A 12 RD
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Red, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
SGFH20RD Gfci HG ST Duplex 20A 125V RD
Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Red, Brass, Receptacle, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.03 (Each) $36.22 (Each)
Carton/Reel $56.03 (1 Each) $362.20 (10 Each)
Standard Packaging/Reel $560.30 (10 Each) $1,448.80 (40 Each)
actuator Control Circuit -
amperage rating 20 20A
connection Back and side wire -
Current Rating 20 A -
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Poles 2 -
Voltage Rating 125 125V
Color Red -
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Description SELF-TEST GFCI HOS GRD RECEP 20A 12 RD GFCI HG ST DUPLEX 20A 125V RD
extra long description P&S 2097HGRED SELF-TEST GFCI HOS GR EWD SGFH20RD GFCI HG ST Duplex 20A
Features Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Red, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb Eaton hospital grade GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Red,Brass,Receptacle,Nylon,5-20R,Two-pole, three-wire, grounding
Product Type Self-Test Gfci Hos GRD Recep 20A 12 RD Gfci HG ST Duplex 20A 125V RD
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, Red -
Special Features 20 Amp Feed-Thru Capacity Visual trip indicator light
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
dimensions - 1.9800 IN X 2.8300 IN X 4.6800 IN
media - Yes
package quantity 1 CT;10 PK -
Receptacle Type Self Test Duplex -
Resistance Properties Impact Resistant -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number 2097-HGRED SGFH20RD
Category Description Residential GFCI devices Industrial GFCI devices
Type Hospital Grade 20A Self Test Duplex GFCI Hospital grade GFCI receptacle
Weight 0.2800 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat