Item Comparison: 2097HGW, 2095HGW

Item

2097HGW - Self-Test Gfci Hos GRD Recep 20A 12 W - Legrand-Pass & Seymour

2097HGW
Self-Test Gfci Hos GRD Recep 20A 12 W

$56.03 Each

$560.30 (10 Each)

QTY:
Each
Add
2095HGW - 20A 125V FD HG Gfci Deco Rec - Pass & Seymour

2095HGW
20A 125V FD HG Gfci Deco Rec

$32.10 Each

$321.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 559 1
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number 2097HGW 2095HGW
Manufacturer Number 2097HGW 2095-HGW
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Commercial Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00785007035896 78500742416
Weight per package 0.275 (lbs/each) 0.39 (lbs/each)
Description 2097HGW Self-Test Gfci Hos GRD Recep 20A 12 W
20A 125V Self Test Gfci Hospital Grade White
2095HGW 20A 125V FD HG Gfci Deco Rec
20A 125V Hospital Grade Strait BLD Duplex Gfci White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.03 (Each) $32.10 (Each)
Carton/Reel $56.03 (1 Each) $321.00 (10 Each)
Standard Packaging/Reel $560.30 (10 Each) $321.00 (10 Each)
actuator Control Circuit -
amperage rating 20 -
connection Back and side wire -
Current Rating - 20 AMPERE
interrupt rating 4 to 6 mA -
Material Thermoplatic High Impact Resistant Thermoplastic
Number of Wires - 3 in
Poles 2 2
Voltage Rating 125 125 VAC AT 60 HZ
Color - White
Height 4.2 -
Length 1.03 -
Width 1.73 -
Additional Information - Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description SELF-TEST GFCI HOS GRD RECEP 20A 12 W 20A 125V FD HG GFCI DECO REC
extra long description P&S 2097HGW SELF-TEST GFCI HOS GRD -
Long Description 20A 125V Self Test GFCI Hospital Grade White 20A 125V HOSPITAL GRADE STRAIT BLD DUPLEX GFCI WHITE
Product Type Self-Test Gfci Hos GRD Recep 20A 12 W Gfci Receptacle
Special Features Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. -
Grade - HOSPITAL
trip range 4 to 6 mA -
Trip Type .025 Second Nominal -
Wiring - BACK
Brand LEGRAND-PASS & SEYMOUR Pass & Seymour
Manufacturers Part Number 2097-HGW 2095-HGW
Category Description Residential GFCI devices Commercial GFCI devices
Type Hospital Grade 20A Self Test Duplex GFCI DUPLEX
Status - Inactive
Application Commercial/Residential -
Approval - UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration - 5-20R
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat