Item Comparison: 2097HGW, SGFH20W

Item

2097HGW - Self-Test Gfci Hos GRD Recep 20A 12 W - Legrand-Pass & Seymour

2097HGW
Self-Test Gfci Hos GRD Recep 20A 12 W

$56.03 Each

$560.30 (10 Each)

QTY:
Each
Add
SGFH20W - Gfci HG ST Duplex 20A 125V WH - Eaton

SGFH20W
Gfci HG ST Duplex 20A 125V WH

$36.22 Each

$1,448.80 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 555 559
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097HGW SGFH20W
Manufacturer Number 2097HGW SGFH20W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Industrial Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007035896 00032664742774
Weight per package 0.275 (lbs/each) 0.39 (lbs/each)
Description 2097HGW Self-Test Gfci Hos GRD Recep 20A 12 W
20A 125V Self Test Gfci Hospital Grade White
SGFH20W Gfci HG ST Duplex 20A 125V WH
Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.26 In Width, 4.20 In Height, Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing) Material, White, Tamper Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.03 (Each) $36.22 (Each)
Carton/Reel $56.03 (1 Each) $362.20 (10 Each)
Standard Packaging/Reel $560.30 (10 Each) $1,448.80 (40 Each)
actuator Control Circuit -
amperage rating 20 20A
connection Back and side wire -
Current Rating - 20 A
interrupt rating 4 to 6 mA -
Material Thermoplatic Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing)
Number of Wires - 3
Poles 2 -
Voltage Rating 125 125 V
Color - White
Height 4.2 4.20 in
Length 1.03 1.68 in
Width 1.73 1.26 in
Description SELF-TEST GFCI HOS GRD RECEP 20A 12 W GFCI HG ST DUPLEX 20A 125V WH
extra long description P&S 2097HGW SELF-TEST GFCI HOS GRD EWD SGFH20W GFCI HG ST Duplex 20A 1
Features - Designed for safety and reliability, Eaton’s hospital grade GFCI receptacles are UL Listed and fully compliant with the strict standards of UL 943 (GFCI) and UL 498 (hospital grade receptacle standards). Our devices feature a lock-out function, maximum wiring flexibility and a large visual indicator light that provides quick visual reference of a tripped condition. Eaton’s hospital grade GFCIs provide consistent and safe connectivity solutions to pediatric care locations, patient and examining rooms and a
Long Description 20A 125V Self Test GFCI Hospital Grade White Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.26 in Width, 4.20 in Height, Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing) Material, White, Tamper Resistant
Product Type Self-Test Gfci Hos GRD Recep 20A 12 W Gfci HG ST Duplex 20A 125V WH
Short Description - 20 A, 125 V, Self Test Duplex Receptacle, White, GFCI, TWR
Special Features Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Compatible Wire Size - #10 AWG
Connection Type - Screw
dimensions - 1.9800 IN X 2.8300 IN X 4.6800 IN
media - Yes
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Self Test Duplex
Resistance Properties - Tamper Resistant
Standards Met - UL Listed;UL943 Class A GFCI;UL498;2017 NEC Article 406.12
trip range 4 to 6 mA -
Trip Type .025 Second Nominal -
Brand LEGRAND-PASS & SEYMOUR Eaton Wiring Devices
Manufacturers Part Number 2097-HGW SGFH20W
Category Description Residential GFCI devices Industrial GFCI devices
Type Hospital Grade 20A Self Test Duplex GFCI Hospital grade GFCI receptacle
Application Commercial/Residential Industrial
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating - 5-20R
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat