Item Comparison: 2097RED, GF20RD

Item

2097RED - Radiant Self Test Gfci 20A 125V Red - Legrand-Pass & Seymour

2097RED
Radiant Self Test Gfci 20A 125V Red

$23.19 Each

$231.90 (10 Each)

QTY:
Each
Add
GF20RD - Etn ST Gfci 20A 125V RD - Eaton

GF20RD
Etn ST Gfci 20A 125V RD

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 64 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097RED GF20RD
Manufacturer Number 2097RED GF20RD
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Residential Switches Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor N/A
UPC/EAN/GTIN 00785007035957 00032664012983
Weight per package 0.275 (lbs/each) 3.8 (lbs/each)
Description 2097RED Radiant Self Test Gfci 20A 125V Red
20A 125V Self-Test Gfci Red
GF20RD Etn ST Gfci 20A 125V RD
Eaton Self-Test Gfci, 20A, 125V, Red, Slim Design
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.19 (Each) $0.00 (Each)
Carton/Reel $23.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $231.90 (10 Each) $0.00 (10 Each)
actuator Control Circuit -
amperage rating 20 -
connection Back and side wire -
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Poles 2 -
Voltage Rating 125 -
Height 4.2 -
Length 1.03 -
Width 1.73 -
Description RADIANT SELF TEST GFCI 20A 125V RED ETN ST GFCI 20A 125V RD
extra long description P&S 2097RED RADIANT SELF TEST GFCI EWD GF20RD ETN ST GFCI 20A 125V RD
Features - The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description 20A 125V Self-Test GFCI Red Eaton self-test GFCI, 20A, 125V, Red, Slim design
Product Type Radiant Self Test Gfci 20A 125V Red Etn ST Gfci 20A 125V RD
Special Features Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. -
dimensions - 1.0300 IN X 1.6900 IN X 4.1900 IN
trip range 4 to 6 mA -
Trip Type .025 Second Nominal -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number 2097-RED GF20RD
Category Description Residential Switches Residential GFCI devices
Type Specification Gr4ade 20A Self-Test Duplex GFCI Slim GFCI receptacle
Application Commercial/Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL NOM,cULus Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat