Item Comparison: 2097RED, SGF20RD

Item

2097RED - Radiant Self Test Gfci 20A 125V Red - Legrand-Pass & Seymour

2097RED
Radiant Self Test Gfci 20A 125V Red

$23.19 Each

$231.90 (10 Each)

QTY:
Each
Add
SGF20RD - Gfci Self Test Duplex 20A 125V RD - Eaton

SGF20RD
Gfci Self Test Duplex 20A 125V RD

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 64 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097RED SGF20RD
Manufacturer Number 2097RED SGF20RD
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Switches Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007035957 00032664742552
Weight per package 0.275 (lbs/each) 0.38 (lbs/each)
Description 2097RED Radiant Self Test Gfci 20A 125V Red
20A 125V Self-Test Gfci Red
SGF20RD Gfci Self Test Duplex 20A 125V RD
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Red, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.19 (Each) $0.00 (Each)
Carton/Reel $23.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $231.90 (10 Each) $0.00 (10 Each)
actuator Control Circuit -
amperage rating 20 20A
connection Back and side wire -
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Poles 2 -
Voltage Rating 125 125V
Height 4.2 -
Length 1.03 -
Width 1.73 -
Description RADIANT SELF TEST GFCI 20A 125V RED GFCI SELF TEST DUPLEX 20A 125V RD
extra long description P&S 2097RED RADIANT SELF TEST GFCI EWD SGF20RD GFCI Self Test Duplex 2
Features - Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description 20A 125V Self-Test GFCI Red Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Red,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Product Type Radiant Self Test Gfci 20A 125V Red Gfci Self Test Duplex 20A 125V RD
Special Features Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. 20a GFCI
dimensions - 4.8000 IN X 2.9500 IN X 2.1000 IN
media - Yes
trip range 4 to 6 mA -
Trip Type .025 Second Nominal -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number 2097-RED SGF20RD
Category Description Residential Switches Residential GFCI devices
Type Specification Gr4ade 20A Self-Test Duplex GFCI GFCI receptacle
Status - Inactive
Application Commercial/Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL NOM,cULus Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat