Item Comparison: 2097TRI, 2095TRI

Item

2097TRI - Radiant Self Test TR Gfci 20A 125V Iv - Legrand-Pass & Seymour

2097TRI
Radiant Self Test TR Gfci 20A 125V Iv

$23.65 Each

$236.50 (10 Each)

QTY:
Each
Add
2095TRI - 20A 125V Iv TR GFI Rec - Pass & Seymour

2095TRI
20A 125V Iv TR GFI Rec

$23.9899 Each

$239.90 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 830 1
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number 2097TRI 2095TRI
Manufacturer Number 2097TRI 2095-TRI
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Commercial Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00785007036275 78500742386
Weight per package 0.275 (lbs/each) 0.38 (lbs/each)
Description 2097TRI Radiant Self Test TR Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
2095TRI 20A 125V Iv TR GFI Rec
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.73 In Width, 4.20 In Height, High Impact Resistant Thermoplastic, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.3800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.65 (Each) $23.99 (Each)
Carton/Reel $23.65 (1 Each) $23.99 (1 Each)
Standard Packaging/Reel $236.50 (10 Each) $239.90 (10 Each)
actuator Control Circuit -
amperage rating 20 -
connection Back and side wire -
Current Rating 20 A 20 A
interrupt rating 4 to 6 mA -
Material Thermoplatic High Impact Resistant Thermoplastic
Number of Wires - 3 in
Poles 2 2
Voltage Rating 125 125 @ 60 hz V ac
Color Ivory Ivory
Height 4.20 in 4.20 in
Length 1.03 -
Width 1.73 1.73 in
Additional Information - Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description RADIANT SELF TEST TR GFCI 20A 125V IV 20A 125V IV TR GFI REC
extra long description P&S 2097TRI RADIANT SELF TEST TR GF -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb Duplex Receptacle, 20 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.73 in Width, 4.20 in Height, High Impact Resistant ThermoPlastic, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.3800 lb
Product Type Radiant Self Test TR Gfci 20A 125V Iv Gfci Receptacle
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR 20 A, 125 @ 60 hz VAC, Duplex Receptacle, Ivory
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Back and Side Wired Screw
Grade - SPECIFICATION
Mounting Type - Screw Mount
package quantity 1 ct -
Receptacle Type Self Test Duplex Duplex
Resistance Properties Tamper Resistant Tamper Resistant
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications UL 498/943;UL Listed;cUL Listed;CSA c22.2;FSUL WC596
trip range 4 to 6 mA -
Trip Time 0.025 sec 0.025 sec
Trip Type .025 Second Nominal -
Wiring - BACK
Brand Pass & Seymour/Legrand Pass & Seymour/Legrand
Manufacturers Part Number 2097-TRI 2095-TRI
Category Description Residential GFCI devices Commercial GFCI devices
Type Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI DUPLEX
Status - Inactive
Weight 0.2800 lb 0.3800 lb
Application Residential;Commercial Commercial
Approval - UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration - 5-20R
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz 60 Hz
nema rating 5-15R 5-15R
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat