Nacogdoches |
0 |
27 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRGF20V |
2097TRI |
Manufacturer Number |
TRGF20V |
2097TRI |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013126 |
00785007036275 |
Weight per package |
3.9 (lbs/each) |
0.275 (lbs/each) |
Description |
TRGF20V Etn TR ST Gfci 20A 125V Iv
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
|
2097TRI Radiant Self Test TR Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.74 (Each) |
$23.65 (Each) |
Carton/Reel |
$25.74 (1 Each) |
$23.65 (1 Each) |
Standard Packaging/Reel |
$257.40 (10 Each) |
$236.50 (10 Each) |
|
actuator |
- |
Control Circuit |
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Current Rating |
- |
20 A |
interrupt rating |
- |
4 to 6 mA |
Material |
- |
Thermoplatic |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
|
|
Height |
- |
4.20 in |
Length |
- |
1.03 |
Width |
- |
1.73 |
|
Description |
ETN TR ST GFCI 20A 125V IV |
RADIANT SELF TEST TR GFCI 20A 125V IV |
extra long description |
EWD TRGF20V ETN TR ST GFCI 20A 125V |
P&S 2097TRI RADIANT SELF TEST TR GF |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
Long Description |
Eaton tamper-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb |
Product Type |
Etn TR ST Gfci 20A 125V Iv |
Radiant Self Test TR Gfci 20A 125V Iv |
Short Description |
- |
20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR |
Special Features |
- |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
|
actuator type |
- |
Control Circuit |
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
- |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Self Test Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
trip range |
- |
4 to 6 mA |
Trip Time |
- |
0.025 sec |
Trip Type |
- |
.025 Second Nominal |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TRGF20V |
2097-TRI |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential;Commercial |
environmental conditions |
- |
95% Humidity, UL 94 V2 |
Frequency Rating |
- |
60 Hz |
nema rating |
- |
5-15R |
Operating Temperature |
- |
-35°C to +66°C |
standard |
cULus Listed,NOM |
cULus, UL Listed, FSUL |