Item Comparison: 2097TRW, TRSGF20W

Item

2097TRW - Radiant Self Test TR Gfci 20A 125V WH - Legrand-Pass & Seymour

2097TRW
Radiant Self Test TR Gfci 20A 125V WH

$23.63 Each

$236.30 (10 Each)

QTY:
Each
Add
TRSGF20W - Gfci TR Self Test Duplex 20A 125V WH - Eaton

TRSGF20W
Gfci TR Self Test Duplex 20A 125V WH

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
Nacogdoches 55 10
All Stores 2,608 2,114
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097TRW TRSGF20W
Manufacturer Number 2097TRW TRSGF20W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007035872 00032664739989
Weight per package 0.275 (lbs/each) 0.398 (lbs/each)
Description 2097TRW Radiant Self Test TR Gfci 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
TRSGF20W Gfci TR Self Test Duplex 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.63 (Each) $25.74 (Each)
Carton/Reel $23.63 (1 Each) $25.74 (1 Each)
Standard Packaging/Reel $236.30 (10 Each) $257.40 (10 Each)
actuator Control Circuit -
amperage rating 20 20A
connection Back and side wire -
Current Rating 20 A 20 A
interrupt rating 4 to 6 mA -
Material Thermoplatic Nylon (Top Housing);PVC (Bottom Housing)
Number of Wires - 3
Poles 2 -
Voltage Rating 125 125 V
Color White White
Height 4.20 in -
Length 1.03 -
Width 1.73 1.3 in
Description RADIANT SELF TEST TR GFCI 20A 125V WH GFCI TR SELF TEST DUPLEX 20A 125V WH
extra long description P&S 2097TRW RADIANT SELF TEST TR GF EWD TRSGF20W GFCI TR Self Test Dupl
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Product Type Radiant Self Test TR Gfci 20A 125V WH Gfci TR Self Test Duplex 20A 125V WH
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires 20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity Specification Grade and Wiring Type Back and Side Wire
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Back and Side Wired Back and Side Wired
dimensions - 2.8130 IN X 2.0000 IN X 4.6250 IN
media - Yes
Mounting Type - Screw Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Receptacle Type Self Test Duplex Self Test Duplex
Resistance Properties Tamper Resistant Tamper Resistant
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number 2097-TRW TRSGF20W
Category Description Residential GFCI devices Residential GFCI devices
Type Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI GFCI receptacle
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions 95% Humidity, UL 94 V2 Tamper resistant
Frequency Rating 60 Hz -
nema rating 5-15R Nema 5-20R
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL NOM,cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat