Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
2097TRW |
TRVGF20WSP |
Manufacturer Number |
2097TRW |
TRVGF20W-SP |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Receptacles
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007035872 |
00032664668821 |
Weight per package |
0.275 (lbs/each) |
3 (lbs/each) |
Description |
2097TRW Radiant Self Test TR Gfci 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
|
TRVGF20WSP 20A TR GFI WH Dec Duplx Rec
Tamper Resistant 20A-125V Gfci, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$23.63 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$236.30 (10 Each) |
$0.00 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
20 A |
connection |
Back and side wire |
4714 Lm |
Current Rating |
20 A |
- |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Nylon Top Housing, PVC Bottom Housing |
Poles |
2 |
2 Pole/ 3 Wire |
Voltage Rating |
125 |
125 A |
|
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
1.3 in |
|
Description |
RADIANT SELF TEST TR GFCI 20A 125V WH |
20A TR GFI WH DEC DUPLX REC |
extra long description |
P&S 2097TRW RADIANT SELF TEST TR GF |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
- |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb |
Tamper Resistant 20A-125V GFCI, white |
Product Type |
Radiant Self Test TR Gfci 20A 125V WH |
Tamper Resistant 20A-125V Gfci, White |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires |
- |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Resistance Properties |
Tamper Resistant |
- |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
- |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
2097-TRW |
TRVGF20W-SP |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Commercial receptacles |
Type |
Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI |
Duplex, GFCI, Straight Blade |
|
|
|
Application |
Residential;Commercial |
Specific Grade |
Enclosure |
- |
Tamper Resistant NEC Requirements |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
- |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
UL mA |
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
Call nearest store for Item Price
|