Item Comparison: 20HPS, APS21

Item

20HPS - 2/0 Al-Cu Split Bolt - Blackburn Mechanical

20HPS
2/0 Al-Cu Split Bolt

$24.1679 Each

$604.20 (25 Each)

QTY:
Each
Add
APS21 - 2/0 Aluminum Split Bolt - Nsi

APS21
2/0 Aluminum Split Bolt

$41.0676 Each

$41.07 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 1,101 0
Vendor Blackburn Mechanical Nsi
Catalog Number 20HPS APS21
Manufacturer Number 20HPS APS21
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Large Terminals & Connectors
UNSPSC 39121408 - Mechanical connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00783786200283 00662381020543
Weight per package 0.325 (lbs/each) 0.12 (lbs/each)
Description 20HPS 2/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 1/0-6, Conductor Range For Equal Main and Tap 2/0 STR-6 STR, Min Tap With One Max Main 6 Sol, Tin Plated
APS21 2/0 Aluminum Split Bolt
Aluminum Dual-Rated Split Bolt 2 Sol - 2/0 STR Aluminum Dual-Rated Split Bolts Are Made From Tin-Plated Aluminum. Ul-486B Listed For Aluminum and Copper Conductor Combinations.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.17 (Each) $41.07 (Each)
Carton/Reel $604.20 (25 Each) $41.07 (1 Each)
Standard Packaging/Reel $604.20 (25 Each) $41.07 (1 Each)
Material COPPER ALLOY Aluminum Alloy-Tin Plated
Number of Conductors - 2
Poles - 1
Voltage Rating - 600 V
Wire Size - 2 SOL - 2/0 STR
Color - Aluminum
Finish Electro Tinned Aluminum
Size - L=1.920 - W=.880
Description 2/0 AL-CU SPLIT BOLT 2/0 ALUMINUM SPLIT BOLT
extra long description ABB 20HPS S-BOLT 2/0 - 6 AWG COPPER NSI APS21 Aluminum Split Bolt 2/0
Features - Aluminum Dual-Rated Split Bolt 2 SOL - 2/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Long Description Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 1/0-6, Conductor Range for Equal Main and Tap 2/0 Str-6 Str, Min Tap with One Max Main 6 Sol, Tin Plated Aluminum Dual-Rated Split Bolt 2 SOL - 2/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Product Type S-Bolt 2/0 - 6 Awg Copper Aluminum Split Bolt 2/0
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper 2 SOL-2/0 STR - 15 Pack
Warranty - 1 YEAR
Wire Type - Class A & B
Brand Blackburn Mechanical NSi
Manufacturers Part Number 20HPS APS21
Category Description SPLIT BOLTS -
Type Split-Bolt Aluminum Split Bolts
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat