Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
20HPS |
KSU26 |
Manufacturer Number |
20HPS |
KSU26 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200283 |
00781810036600 |
Weight per package |
0.325 (lbs/each) |
0.281 (lbs/each) |
Description |
20HPS 2/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 1/0-6, Conductor Range For Equal Main and Tap 2/0 STR-6 STR, Min Tap With One Max Main 6 Sol, Tin Plated
|
KSU26 1/0-2/0 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.90 In L.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.17 (Each) |
$60.25 (Each) |
Carton/Reel |
$604.20 (25 Each) |
$60.25 (1 Each) |
Standard Packaging/Reel |
$604.20 (25 Each) |
$1,506.25 (25 Each) |
|
Material |
COPPER ALLOY |
Copper |
|
|
Description |
2/0 AL-CU SPLIT BOLT |
1/0-2/0 SPLIT BOLT CONN |
extra long description |
ABB 20HPS S-BOLT 2/0 - 6 AWG COPPER |
BUR KSU26 SERVIT UNIV 1/0-2/0 |
Long Description |
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 1/0-6, Conductor Range for Equal Main and Tap 2/0 Str-6 Str, Min Tap with One Max Main 6 Sol, Tin Plated |
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.90 IN L. |
Product Type |
S-Bolt 2/0 - 6 Awg Copper |
Servit Univ 1/0-2/0 |
Special Features |
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper |
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Steel (Nominal Diameter), Inst |
|
|
Brand |
Blackburn Mechanical |
BURNDY |
Manufacturers Part Number |
20HPS |
KSU26 |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KSU, Universal |
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel |
standard |
UL E9809 |